1XC - 1XCL RGD Nip

Ecn-Korns

  • $2.96 (Each)
  • $2.96 (Each)

  • $73.93 (Per 25)

  • $295.71 (Per 100)

In-Stock: 8 available locally (Stephenville, TX) (change location)
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
1XC
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1XCL
Description
1XCL RGD Nip
Conduit Nipple, 1 In Trade Size, Galvanized, Threaded Connection, 1-1/2 In Length, 16 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004614 / 00784011004614
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.96 (Each)
Carton
$2.96 (Each)
Standard Packaging
$73.93 (Per 25)
Stock Availability
Stephenville
8 (Check another store)
DFW RDC
666
All Stores
10,312
Resources
Images
 
 
1XC - Large Image
Attachments
 
 
1XC - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1-1/2 in
Descriptions
Product Type
Conduit Nipple
Long Description
Conduit Nipple, 1 in Trade Size, Galvanized, Threaded Connection, 1-1/2 in Length, 16 lb/100
Short Description
Conduit Nipple, 1 in, Galvanized, 1-1/2 in Length
Description
1XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-1/2 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.315 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Standards Met
UL Listed;CSA Certified C22.2;ANSI C80.1;NAED;NEMA;NEMRA;NMG
package quantity
25 CT
Connection Type
Threaded
for use with
Rigid Conduit
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALNIP1XCL
Model
GALNIP
GTIN
00784011004614
UPC
784011004614
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1 in
Packaging
Weight
16 lb/100
Standard Package
25 PER CARTON
Weight per each
0.11
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,312

Location search:
These alternate items can be purchased instead of 1XC.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 1XC.

1X1 1/2 Close Galvanized Nipple
  • Our Part #: GALNIP1XCL
  • Stephenville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($73.93) ·
GALNIP1XCL - Robroy/Ecn Korns

Stephenville Availability: In Stock

Total Availability: In Stock

Book Price

$2.96

Each

QTY:
Each
Add
1XCL RGD Nip
  • Our Part #: 1XCL
  • Stephenville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($2.96) ·
1XCL - Condumex Incorporated

Stephenville Availability: In Stock

Total Availability: In Stock

Book Price

$2.96

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 1XC, though they may not be 100% alike.

1IN Xclose Conduit Nipple
  • Our Part #: 6453
  • Stephenville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6453
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.32) ·
6453 - Topaz - Southwire LLC

Stephenville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat