ALUNIP2X3 - 2X3 Al Nip

Ecn-Korns

  • $22.88 (Each)
  • $22.88 (Each)

  • $2,288.49 (Per 100)

In-Stock: 22 available locally (Gonzales, LA) (change location)
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
ALUNIP2X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
ALUNIP2X3
Description
2X3 Al Nip
2X3 Aluminum Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011013531 / 00784011013531
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.88 (Each)
Carton
$22.88 (Each)
Stock Availability
Gonzales
22 (Check another store)
Baton Rouge
0
All Stores
182
Resources
Images
 
 
ALUNIP2X3 - Large Image
Attachments
 
 
ALUNIP2X3 - Specification Sheet
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
Aluminum
Dimensions and Weight
Length
3 INCH
Descriptions
Description
2X3 AL NIP
Product Type
Conduit Nipple
extra long description
ALUMINUM MATERIAL; GALVANIZED FINISH; 3 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL
Long Description
CONDUIT NIPPLE, ALUMINUM MATERIAL; 3 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG; ALUNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM
Manufacturer Information
Manufacturers Part Number
ALUNIP2X3
Brand
ECN-KORNS
Model
ALUNIP
GTIN
00784011013531
UPC
784011013531
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.27
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 182

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
22 View Store

Distribution Centers

Location Stock Available
Deer Park
150 View Store
Texarkana
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of ALUNIP2X3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of ALUNIP2X3.

2X3 Aluminum Nipple
  • Our Part #: 2X3AL
  • Gonzales Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: ALUNIP2X3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($572.12) ·
2X3AL - Robroy/Ecn Korns

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$22.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat