CPL112 - 1-1/2" RGD CPLG

Ecn-Korns

  • $6.90 (Each)
  • $6.90 (Each)

  • $345.08 (Per 50)

  • $690.15 (Per 100)

In-Stock: 41 available locally (Ft. Worth, TX) (change location)
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
CPL112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG1-1/2
Description
1-1/2" RGD CPLG
Coupling, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 0.7235 In Length, 52 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001354 / 00784011001354
Weight per unit
0.52 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.90 (Each)
Carton
$6.90 (Each)
Standard Packaging
$345.08 (Per 50)
Stock Availability
Ft. Worth
41 (Check another store)
DFW RDC
123
All Stores
4,032
Resources
Images
 
 
CPL112 - Large Image
Attachments
 
 
CPL112 - Specification Sheet
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
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
0.7235 in
Descriptions
Product Type
Coupling
Long Description
Coupling, 1-1/2 in Trade Size, Galvanized, Threaded Connection, 0.7235 in Length, 52 lb/100
Short Description
Coupling, 1-1/2 in, Galvanized, 0.7235 in L
Description
1-1/2" RGD CPLG
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 1.0252 Inch; Effective Length 0.7235 Inch; Pitch Diameter 1.7961 Inch; Thread per Inch 11-1/2
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;UL Listed /6A;CSA Certified C22.2;ETL Listed
package quantity
50 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALCPLG1-1/2
GTIN
00784011001354
UPC
784011001354
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
52 lb/100
Standard Package
50 FT
Weight per each
0.52
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,032

Location search:
These alternate items can be purchased instead of CPL112.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL112.

1 1/2IN Galvanized Couplings
  • Our Part #: GALCPLG112
  • Ft. Worth Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALCPLG1-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($345.08) ·
GALCPLG112 - Robroy/Ecn Korns

Ft. Worth Availability: In Stock

Total Availability: In Stock

Book Price

$6.90

Each

QTY:
Each
Add
1-1/2" RGD CPLG
  • Our Part #: 112GCPL
  • Ft. Worth Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.90) ·
112GCPL - Condumex Incorporated

Ft. Worth Availability: In Stock

Total Availability: In Stock

Book Price

$6.90

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CPL112, though they may not be 100% alike.

1-1/2IN RGD Coupl Gal
  • Our Part #: 55
  • Ft. Worth Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 55
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 75 ($612.73) ·
55 - Topaz - Southwire LLC

Ft. Worth Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat