CPL114 - 1-1/4" RGD CPLG

Ecn-Korns

  • $5.45 (Each)
  • $5.45 (Each)

  • $272.69 (Per 50)

  • $545.38 (Per 100)

In-Stock: 40 available locally (Lufkin, TX) (change location)
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
CPL114
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG1-1/4
Description
1-1/4" RGD CPLG
Coupling, 1-1/4 In Trade Size, Galvanized, Threaded Connection, 0.7068 In Length, 40 LB/100
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001347 / 00784011001347
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.45 (Each)
Carton
$5.45 (Each)
Standard Packaging
$272.69 (Per 50)
Stock Availability
Lufkin
40 (Check another store)
Nacogdoches
50
All Stores
6,070
Resources
Images
 
 
CPL114 - Large Image
 
CPL114 - Large Image
Attachments
 
 
CPL114 - Specification Sheet
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
Galvanized Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
0.7068 in
Descriptions
Product Type
Coupling
Long Description
Coupling, 1-1/4 in Trade Size, Galvanized, Threaded Connection, 0.7068 in Length, 40 lb/100
Short Description
Coupling, 1-1/4 in, Galvanized, 0.7068 in L
Description
1-1/4" RGD CPLG
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 1.0085 Inch; Effective Length 0.7068 Inch; Pitch Diameter 1.5571 Inch; Thread per Inch 11-1/2
Additional Information
Connection Type
Threaded
for use with
Rigid Conduit
Standards Met
UL MA
package quantity
50 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALCPLG1-1/4
GTIN
00784011001347
UPC
784011001347
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
40 lb/100
Standard Package
50 FT
Weight per each
0.4
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,070

Location search:
These alternate items can be purchased instead of CPL114.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CPL114.

1 1/4IN Galvanized Couplings
  • Our Part #: GALCPLG114
  • Lufkin Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALCPLG1-1/4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($272.69) ·
GALCPLG114 - Robroy/Ecn Korns

Lufkin Availability: In Stock

Total Availability: In Stock

Book Price

$5.45

Each

QTY:
Each
Add
1-1/4" RGD CPLG
  • Our Part #: 114GCPL
  • Lufkin Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.45) ·
114GCPL - Condumex Incorporated

Lufkin Availability: In Stock

Total Availability: In Stock

Book Price

$5.45

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to CPL114, though they may not be 100% alike.

1-1/4IN RGD Coupl Gal
  • Our Part #: 54
  • Lufkin Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 25 ($161.50) ·
54 - Topaz - Southwire LLC

Lufkin Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.46

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat