GAL11490 - 1-1/4", 90D RGD Elb

Ecn-Korns

  • $23.98 (Each)
  • $23.98 (Each)

  • $479.64 (Per 20)

  • $2,398.18 (Per 100)

In-Stock: 3 available locally (Russellville, AR) (change location)
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
GAL11490
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB1-1/4X90
Description
1-1/4", 90D RGD Elb
Standard Radius Elbow, 1-1/4 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 7.25 In Bend Radius, External Threaded Connection, 303 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001644 / 00784011001644
Weight per unit
3.0299 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.98 (Each)
Carton
$23.98 (Each)
Standard Packaging
$479.64 (Per 20)
Stock Availability
Russellville
3 (Check another store)
Little Rock
0
All Stores
1,561
Resources
Images
 
 
GAL11490 - Large Image
 
GAL11490 - Large Image
Attachments
 
 
GAL11490 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Long Description
Standard Radius Elbow, 1-1/4 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 7.25 in Bend Radius, External Threaded Connection, 303 lb/100
Short Description
Standard Radius Elbow, 1-1/4 in, Hot Dip Galvanized
Description
1-1/4",90D RGD ELB
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 1.38 Inch ID x 1.66 Inch OD
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 10 PER CARTON STANDARD PACKAGE; 1-1/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 7.25 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
7.25 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
10 CT
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB1-1/4X90
Model
GALELB
GTIN
00784011001644
UPC
784011001644
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
303 lb/100
Standard Package
10 PER CARTON
Weight per each
3.0299
Carton
1
Package
20
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,561

Location search:
These alternate items can be purchased instead of GAL11490.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL11490.

1 1/4X90 Galvanized Elbows
  • Our Part #: GALELB114X90
  • Russellville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB1-1/4X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 10 ($239.82) ·
GALELB114X90 - Robroy/Ecn Korns

Russellville Availability: In Stock

Total Availability: In Stock

Book Price

$23.98

Each

QTY:
Each
Add
1-1/4", 90D RGD Elb
  • Our Part #: 114GL90
  • Russellville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($23.98) ·
114GL90 - Condumex Incorporated

Russellville Availability: In Stock

Total Availability: In Stock

Book Price

$23.98

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL11490, though they may not be 100% alike.

1-1/4IN Rigid Conduit Elb
  • Our Part #: 64
  • Russellville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 64
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($24.11) ·
64 - Topaz - Southwire LLC

Russellville Availability: In Stock

Total Availability: In Stock

Book Price

$24.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat