GAL3490 - 3/4", 90D RGD Elb

Ecn-Korns

  • $11.51 (Each)
  • $11.51 (Each)

  • $575.30 (Per 50)

  • $1,150.60 (Per 100)

In-Stock: 38 available locally (Cookeville, TN) (change location)
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
GAL3490
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALELB3/4X90
Description
3/4", 90D RGD Elb
Standard Radius Elbow, 3/4 In Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 4.5 In Bend Radius, External Threaded Connection, 109 LB/100
Slang Terms
Sweep, Elbow Pre-Fab
Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Elbows
UNSPSC
N/A
UPC/GTIN
784011001620 / 00784011001620
Weight per unit
1.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.51 (Each)
Carton
$11.51 (Each)
Standard Packaging
$575.30 (Per 50)
Stock Availability
Cookeville
38 (Check another store)
Nashville RDC
82
All Stores
6,103
Resources
Images
 
 
GAL3490 - Large Image
 
GAL3490 - Large Image
Attachments
 
 
GAL3490 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Standard Radius Elbow
Long Description
Standard Radius Elbow, 3/4 in Trade Size, Hot Dip Galvanized, 90 ° Connection Orientation, 4.5 in Bend Radius, External Threaded Connection, 109 lb/100
Short Description
Standard Radius Elbow, 3/4 in, Hot Dip Galvanized
Description
3/4",90D RGD ELB
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Size 0.824 Inch ID x 1.05 Inch OD
extra long description
STANDARD RADIUS TYPE; STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; APPLICATION INDOOR/OUTDOOR; GALELB MODEL
Also Known As...
Sweep
Elbow Pre-Fab
Additional Information
Connection Orientation
90 °
Bend Radius
4.5 in
Connection Type
External Threaded
for use with
Rigid Conduit
Standards Met
UL Listed;CSA Certified C22.2;UL Listed;ETL Listed;ANSI C80.1
package quantity
50 CT
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
GALELB3/4X90
Model
GALELB
GTIN
00784011001620
UPC
784011001620
Taxonomies, Classifications, and Categories
Category Description
RIGID ELBOWS
Type
STANDARD RADIUS
Trade Size
Trade Size
3/4 in
Packaging
Weight
109 lb/100
Standard Package
50 PER CARTON
Weight per each
1.09
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2, UL (Canada and US), ETL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 6,103

Location search:
These alternate items can be purchased instead of GAL3490.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GAL3490.

3/4X90 Galvanized Elbows
  • Our Part #: GALELB34X90
  • Cookeville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALELB3/4X90
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($575.30) ·
GALELB34X90 - Robroy/Ecn Korns

Cookeville Availability: In Stock

Total Availability: In Stock

Book Price

$11.51

Each

QTY:
Each
Add
3/4", 90D RGD Elb
  • Our Part #: 34GL90
  • Cookeville Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.51) ·
34GL90 - Condumex Incorporated

Cookeville Availability: In Stock

Total Availability: In Stock

Book Price

$11.51

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GAL3490, though they may not be 100% alike.

3/4IN RGD Conduit Elb
  • Our Part #: 62
  • Cookeville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 62
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,217.90) ·
62 - Topaz - Southwire LLC

Cookeville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.18

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat