GALCPLG1 - 1" RGD CPLG

Ecn-Korns

  • $3.89 (Each)
  • $3.89 (Each)

  • $194.25 (Per 50)

  • $388.50 (Per 100)

In-Stock: 46 available locally (Cleburne, TX) ( change location)
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
GALCPLG1
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALCPLG1
Description
1" RGD CPLG
1IN Galvanized Couplings
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Couplings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784011001330 / 00784011001330
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.89 (Each)
Carton
$3.88 (Each)
Standard Packaging
$194.25 (Per 50)
Stock Availability
Cleburne
46 (Check another store)
DFW RDC
1,531
All Stores
10,335
Resources
Images
 
 
GALCPLG1 - Large Image
Attachments
 
 
GALCPLG1 - Specification Sheet
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
Galvanized Steel
Descriptions
Description
1" RGD CPLG
Product Type
Conduit Coupling
Long Description
CONDUIT COUPLING, THREADED FEMALE TYPE; GALVANIZED STEEL MATERIAL; RIGID CONDUIT USED ON; UL APPROVAL; 50 STANDARD PACKAGE; 1 INCH TRADE SIZE; TOTAL LENGTH OF THREAD TO VANISH POINT 0.9845 INCH; EFFECTIVE LENGTH 0.6828 INCH; PITCH DIAMETER 1.2136 INCH
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Total Length of Thread to Vanish Point 0.9845 Inch; Effective Length 0.6828 Inch; Pitch Diameter 1.2136 Inch; Thread per Inch 11-1/2
extra long description
STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 50 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE; THREADED END TYPE; THREAD PER INCH 11-1/2; APPLICATION INDOOR/OUTDOOR; GALCPLG MODEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALCPLG1
GTIN
00784011001330
UPC
784011001330
Taxonomies, Classifications, and Categories
Category Description
RIGID COUPLINGS
Type
THREADED FEMALE
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
50 FT
Weight per each
0.31
Carton
1
Package
50
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10,335

Location search:
These alternate items can be purchased instead of GALCPLG1.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALCPLG1.

Coupling, 1 In Trade Size, Galvanized, Threaded Connection, 0.6828 In Length, 31...
  • Our Part #: CPL1
  • Cleburne Availability: 46
  • Total Availability: In Stock
  • MFR Part #: GALCPLG1
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 50 ($194.25) ·
CPL1 - Robroy/Ecn Korns

Cleburne Availability: In Stock

Total Availability: In Stock

Book Price

$3.89

Each

QTY:
Each
Add
1" RGD CPLG
  • Our Part #: 1GCPL
  • Cleburne Availability: 46
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.88) ·
1GCPL - Condumex Incorporated

Cleburne Availability: In Stock

Total Availability: In Stock

Book Price

$3.89

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALCPLG1, though they may not be 100% alike.

1IN RGD Coupl Gal
  • MFR Part #: 53
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 30 ($138.45) ·
53 - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$4.62

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat