GALNIP112XCL - 1-1/2XCL RGD Nip

Ecn-Korns

  • $4.61 (Each)
  • $4.61 (Each)

  • $115.16 (Per 25)

  • $460.63 (Per 100)

In-Stock: 2 available locally (Newnan, GA) (change location)
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
GALNIP112XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP1-1/2XCL
Description
1-1/2XCL RGD Nip
1 1/2X1 3/4 Close Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005215 / 00784011005215
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Carton
$4.61 (Each)
Standard Packaging
$115.16 (Per 25)
Stock Availability
Newnan
2 (Check another store)
Atlanta
25
All Stores
2,655
Resources
Images
 
 
GALNIP112XCL - Large Image
Attachments
 
 
GALNIP112XCL - Specification Sheet
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
1-3/4 INCH
Descriptions
Product Type
Conduit Nipple
Description
1-1/2XCL RGD NIP
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-3/4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.9 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 1-3/4 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP1-1/2XCL
Model
GALNIP
GTIN
00784011005215
UPC
784011005215
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.28
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,655

Location search:
These alternate items can be purchased instead of GALNIP112XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP112XCL.

Conduit Nipple, 1-1/2 In Trade Size, Galvanized, Threaded Connection, 1-3/4 In L...
  • Our Part #: 112XC
  • Newnan Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP1-1/2XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($115.16) ·
112XC - Robroy/Ecn Korns

Newnan Availability: In Stock

Total Availability: In Stock

Book Price

$4.61

Each

QTY:
Each
Add
1-1/2XCL RGD Nip
  • Our Part #: 112XCL
  • Newnan Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.61) ·
112XCL - Condumex Incorporated

Newnan Availability: In Stock

Total Availability: In Stock

Book Price

$4.61

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP112XCL, though they may not be 100% alike.

1-1/2IN Xclose Conduit Nipple
  • Our Part #: 6455
  • Newnan Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6455
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.17) ·
6455 - Topaz - Southwire LLC

Newnan Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.17

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat