GALNIP2X3 - 2X3 RGD Nip

Ecn-Korns

  • $6.98 (Each)
  • $6.98 (Each)

  • $174.38 (Per 25)

  • $697.51 (Per 100)

In-Stock: 69 available locally (Lafayette, LA) (change location)
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
GALNIP2X3
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2X3
Description
2X3 RGD Nip
2X3 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005536 / 00784011005536
Weight per unit
0.72 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.98 (Each)
Carton
$6.98 (Each)
Standard Packaging
$174.38 (Per 25)
Stock Availability
Lafayette
69 (Check another store)
Alexandria
9
All Stores
2,939
Resources
Images
 
 
GALNIP2X3 - Large Image
Attachments
 
 
GALNIP2X3 - Specification Sheet
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
3 INCH
Descriptions
Description
2X3 RGD NIP
Product Type
Conduit Nipple
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 3 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.375 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, 3 INCH; RIGID CONDUIT USED ON; UL 6, CSA C22.2 APPROVAL; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; ROBROY. BRAND; APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED; GALNIP MODEL
Additional Information
APPLICABLE STANDARD ANSI C80.1, NAED, NEMA, NEMRA, NMG; FINISH GALVANIZED
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP2X3
Model
GALNIP
GTIN
00784011005536
UPC
784011005536
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.72
Carton
1
Package
25
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,939

Location search:
These alternate items can be purchased instead of GALNIP2X3.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP2X3.

2X3 Galvanized Nipple
  • Our Part #: 2X3
  • Lafayette Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2X3
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($174.38) ·
2X3 - Robroy/Ecn Korns

Lafayette Availability: In Stock

Total Availability: In Stock

Book Price

$6.98

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP2X3, though they may not be 100% alike.

2IN X3IN Conduit Nipple
  • Our Part #: 64563
  • Lafayette Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64563
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($7.84) ·
64563 - Topaz - Southwire LLC

Lafayette Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat