GALNIP2X4 - 2X4 RGD Nip

Ecn-Korns

  • $8.77 (Each)
  • $8.77 (Each)

  • $219.28 (Per 25)

  • $877.13 (Per 100)

In-Stock: 31 available locally (Deer Park, TX) (change location)
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
GALNIP2X4
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP2X4
Description
2X4 RGD Nip
2X4 Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011005550 / 00784011005550
Weight per unit
1.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.77 (Each)
Carton
$8.77 (Each)
Standard Packaging
$219.28 (Per 25)
Stock Availability
Deer Park
31 (Check another store)
All Stores
2,515
Resources
Images
 
 
GALNIP2X4 - Large Image
Attachments
 
 
GALNIP2X4 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
4 INCH
Descriptions
Product Type
Conduit Nipple
Description
2X4 RGD NIP
extra long description
MALE THREADED TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 4 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 2.375 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 4 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 2 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP2X4
Model
GALNIP
GTIN
00784011005550
UPC
784011005550
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
1.03
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,515

Location search:
These alternate items can be purchased instead of GALNIP2X4.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP2X4.

Conduit Nipple, 2 In Trade Size, Galvanized, Threaded Connection, 4 In Length, 1...
  • Our Part #: 2X4
  • Deer Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP2X4
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($219.28) ·
2X4 - Robroy/Ecn Korns

Deer Park Availability: In Stock

Total Availability: In Stock

Book Price

$8.77

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP2X4, though they may not be 100% alike.

2IN X4IN Conduit Nipple
  • Our Part #: 64564
  • Deer Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 64564
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.86) ·
64564 - Topaz - Southwire LLC

Deer Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.86

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat