GALNIP34XCL - 3/4XCL RGD Nip

Ecn-Korns

  • $1.77 (Each)
  • $1.77 (Each)

  • $44.26 (Per 25)

  • $177.02 (Per 100)

In-Stock: 75 available locally (Bridgeport, TX) (change location)
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
GALNIP34XCL
Manufacturer
Ecn-Korns
Manufacturer's Part Number
GALNIP3/4XCL
Description
3/4XCL RGD Nip
3/4X1 3/8 Close Galvanized Nipple
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
784011004317 / 00784011004317
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.77 (Each)
Carton
$1.77 (Each)
Standard Packaging
$44.26 (Per 25)
Stock Availability
Bridgeport
75 (Check another store)
DFW RDC
1,006
All Stores
11,295
Resources
Images
 
 
GALNIP34XCL - Large Image
Attachments
 
 
GALNIP34XCL - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Length
1-3/8 INCH
Descriptions
Product Type
Conduit Nipple
Description
3/4XCL RGD NIP
Long Description
CONDUIT NIPPLE, STEEL MATERIAL; GALVANIZED FINISH; 1-3/8 INCH; UL 6, CSA C22.2 APPROVAL; ANSI C80.1, NEMA APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; THREADED END TYPE; GALNIP MODEL
Commodity Description
ELBOWS-COUPLINGS-NIPPLES - STEEL
extra long description
MALE THREADED, CLOSE TYPE; HOT DIP GALVANIZED STEEL MATERIAL; 1-3/8 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US), UL 6, CSA C22.1/C22.2, NOM APPROVAL; 1.05 INCH DIAMETER; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; APPLICATION INDOOR/OUTDOOR, HAZARDOUS AND NON-HAZARDOUS LOCATION; APPLICABLE STANDARD ANSI/NFPA 70, NEC 344, ISO 9001; GALNIP MODEL
Additional Information
Applicable Standard
ANSI C80.1, NEMA
End Type
THREADED
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
GALNIP3/4XCL
Model
GALNIP
GTIN
00784011004317
UPC
784011004317
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
25 PER CARTON
Weight per each
0.09
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 11,295

Location search:
These alternate items can be purchased instead of GALNIP34XCL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of GALNIP34XCL.

Conduit Nipple, 3/4 In Trade Size, Galvanized, Threaded Connection, 1-3/8 In Len...
  • Our Part #: 34XC
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: GALNIP3/4XCL
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($44.26) ·
34XC - Robroy/Ecn Korns

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$1.77

Each

QTY:
Each
Add
3/4XCL RGD Nip
  • Our Part #: 34XCL
  • Bridgeport Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: COD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.77) ·
34XCL - Condumex Incorporated

Bridgeport Availability: In Stock

Total Availability: In Stock

Book Price

$1.77

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to GALNIP34XCL, though they may not be 100% alike.

3/4IN Xclose Conduit Nipple
  • Our Part #: 6452
  • Bridgeport Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 6452
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($1.99) ·
6452 - Topaz - Southwire LLC

Bridgeport Availability: Out Of Stock

Total Availability: In Stock

Book Price

$1.99

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat