RA1 - 1" RT Ang CLMP

Ecn-Korns

  • $5.95 (Each)
  • $5.95 (Each)

  • $297.48 (Per 50)

  • $594.97 (Per 100)

In-Stock: 10 available locally (Lafayette, LA) ( change location)
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
RA1
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNRA-1
Description
1" RT Ang CLMP
Clamp, 1 In Trade Size, Knra Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 48 LB/100
Slang Terms
RC Clamp, Right Angle Clamp (RC), Corn Clamp, Parrot Beak
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011155071 / 00784011155071
Weight per unit
0.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.95 (Each)
Carton
$5.95 (Each)
Standard Packaging
$297.48 (Per 50)
Stock Availability
Lafayette
10 (Check another store)
Alexandria
161
All Stores
2,380
Resources
Images
 
 
RA1 - Large Image
 
RA1 - Large Image
Attachments
 
 
RA1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Angle
Material
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Clamp
Long Description
Clamp, 1 in Trade Size, KNRA Model, Angle Shape, Hot Dip Galvanized, Right Angle Connection Orientation, 48 lb/100
Short Description
Clamp, 1 in, Hot Dip Galvanized, KNRA Model
similar brands
Korns Clamp
Description
1" RT ANG CLMP
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; 25 PER CARTON STANDARD PACKAGE; 1 INCH TRADE SIZE
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Also Known As...
RC Clamp
Right Angle Clamp (RC)
Corn Clamp
Parrot Beak
Additional Information
Made in USA
yes
Color/Finish
Hot Dip Galvanized
Connection Orientation
Right Angle
Standards Met
ANSI Standard;CSA C22.2 Certified;UL Listed
package quantity
25 CT
Manufacturer Information
Brand
EC-KORNS
Manufacturers Part Number
KNRA-1
sub brand
Korns(R)
Model
KNRA
GTIN
00784011155071
UPC
784011155071
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
RIGHT ANGLE
Trade Size
Trade Size
1 in
Availability
Status
Inactive
Packaging
Weight
48 lb/100
Standard Package
25 PER CARTON
Weight per each
0.48
Carton
1
Package
50
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,380

Location search:
These alternate items can be purchased instead of RA1.
Jump To:

Similar Items

Similar items are close alternatives to RA1, though they may not be 100% alike.

Appleton Right Angle Type Clamp, Size: 1 In, Material: Castings: Malleable Iron,...
  • MFR Part #: PC-100RA
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($606.98) ·
PC100RA - Appleton/Oz Gedney

Check local availability

Total Availability: In Stock

Book Price

$12.14

Each

QTY:
Each
Add
Clamp, 1 In Trade Size, Angle Shape, Zinc Electro-Plated, Right Angle Connection...
  • MFR Part #: 963
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($57.92) · 50 ($289.59) ·
963 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$5.79

Each

QTY:
Each
Add
1IN RT Angle Conduit Support HDG
  • MFR Part #: 1553HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.01) ·
1553HDG - Topaz - Southwire LLC

Check local availability

Total Availability: In Stock

Book Price

$6.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat