65220 - Security Light W/O Sensor Black 4000K

Nuvo

  • $89.99 (Each)
  • $89.99 (Each)

In-Stock: 8 available locally (Nacogdoches, TX) ( change location)
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
65220
Manufacturer
Nuvo
Manufacturer's Part Number
65/220
Description
Security Light W/O Sensor Black 4000K
Led Security Light - Dual Head Black Finish 4000K
Slang Terms

Suggest a New Term
Categories
Safety, Security & Step Lights - Security Lights Mark as Incorrect
Suggest a New Category
Classification
Safety, Security & Step Lights
UNSPSC
39111613 - Security lighting
UPC/GTIN
045923680427 / 00045923680427
Weight per unit
2.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$89.99 (Each)
Stock Availability
Nacogdoches
8 (Check another store)
All Stores
13
Resources
Images
 
 
65220 - Small Image
 
65220 - Large Image
Attachments
 
 
65220 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.200 to 0.072
Voltage Rating
120 to 277
Number of Lamps
2
Wattage
20
Material
Die Cast Aluminum
Lamp Type
LED
Ballast Type
Self
Material, Color, and Finish
fixture material
die-cast aluminum
Style
Utility
Dimensions and Weight
Width
4.16
Size
L:7.63 W:4.16 H:4.13
Height
7.63
Length
7.63
Descriptions
Description
SECURITY LIGHT W/O SENSOR BLACK 4000K
extra long description
SATCO 65/220 LED DUAL HEAD SECURITY
Product Type
Led Dual Head Security Light
Long Description
LED Security Light - Dual Head Black Finish 4000K
Special Features
Warranty: 5-Years ; FCC Compliant: True ; Cct Selectable: False ; CCT (Kelvin Temp): 4000K ; Hours Rated: 50000 ; Beam Angle (degree): 50 ; Indoor Outdoor: Outdoor ; IP Rating: IP65 ; Lens Finish: Frost ; Lens Material: Glass ; Operating Temp: -30C (-22F) to +50C (+122F) ; Watts: 20W ; Lumens: 1900L
Additional Information
Power Rating
0.9
Reflector Type
Frost
Socket Type
Integrated
Warranty
5 Year Limited - Fixtures
Manufacturer Information
Brand
Nuvo
Manufacturers Part Number
65/220
GTIN
00045923680427
UPC
045923680427
Taxonomies, Classifications, and Categories
Type
Commercial LED
Packaging
Weight
2.54
Weight per each
2.54
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-20C (-4F) to a maximum of +45C (+113F)
standard
cULus - Certified
Application
Outdoor
environmental conditions
Wet
Frequency Rating
50/60
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 13

Location search:

Greater Nacogdoches Area

Location Stock Available
Lufkin
5 View Store
Nacogdoches
8 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat