S3127 - 70W Hid HPS ED17 Med Base 21K Clear

Satco

  • $18.35 (Each)
  • $18.35 (Each)

In-Stock: 2 available locally (Marshall, TX) (change location)
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
S3127
Manufacturer
Satco
Manufacturer's Part Number
S3127
Description
70W Hid HPS ED17 Med Base 21K Clear
Hid High Pressure Sodium Lamp, Designation: LU70/Med, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 Deg K Color Temperature, 22 Cri, 5-7/16 In Length, 2-1/8 In Diameter, Burn Position: Universal
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
045923031274 / 00045923031274
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.35 (Each)
Stock Availability
Marshall
2 (Check another store)
Longview
13
All Stores
80
Resources
Images
 
 
S3127 - Small Image
 
S3127 - Large Image
Attachments
 
 
S3127 - Specification Sheet
Other Links
 
 
S3127 - Other
 
S3127 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
70
Shape
ED17
Material, Color, and Finish
color temperature
2100
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Diameter
2.13
Length
5.44
Descriptions
Long Description
HID High Pressure Sodium Lamp, Designation: LU70/MED, 70 WTT, ED17 Shape, E26 Medium Base, Clear, 24000 HR, Lumens: 24000 LM Initial, 2100 DEG K Color Temperature, 22 CRI, 5-7/16 IN Length, 2-1/8 IN Diameter, Burn Position: Universal
Product Type
LU70/Med
extra long description
SATCO S3127 LU70/MED
Description
70W HID HPS ED17 MED BASE 21K CLEAR
Additional Information
average life
24000
lumens
24k
Warranty
Avg. Rated Hour Limited
Base
Medium
start type
Probe Start
Operating Position
Universal
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S3127
GTIN
00045923031274
UPC
045923031274
Taxonomies, Classifications, and Categories
Type
HIGH PRESSURE SODIUM
Category Description
SODIUM
Packaging
Weight per each
0.23
Carton
1
Uses, Certifications, and Standards
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S3127.
Jump To:

Similar Items

Similar items are close alternatives to S3127, though they may not be 100% alike.

Ge Lucalox®, 11339, 70 WTT, 6400 LM, 1900 KV, 22 Cri, Medium Screw (E26) Base, 2...
  • Our Part #: LU70MEDEC0
  • Marshall Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LU70/MED/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 6 ($438.66) ·
LU70MEDEC0 - Ge By Current Lamps

Marshall Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.11

Each

QTY:
Each
Add
Cross Referenced

These items are similar to S3127 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
661070 LU70/MED Bulbrite Industries n/a
S3127 Satco 00045923031274

* All prices subject to change.

Begin Live Chat