S8145 - 54W T5 Ho 48" 41K Min Bi Pin

Satco

  • $3.98 (Each)
  • $3.98 (Each)

  • $159.20 (Per 40)

In-Stock: 40 available locally (Weatherford, TX) ( change location)
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
S8145
Manufacturer
Satco
Manufacturer's Part Number
S8145
Description
54W T5 Ho 48" 41K Min Bi Pin
Fluorescent T5 Ho High Performance Lamp, Designation: F54T5/841/Ho/Env, 54 WTT, T5 Shape, G5 Miniature Bi Pin Base, 24000 HR, Lumens: 5000 LM Initial, Lumens: 4650 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 45-13/16 In Length, 5/8 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923081453 / 00045923081453
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.98 (Each)
Carton
$159.20 (Per 40)
Stock Availability
Weatherford
40 (Check another store)
DFW RDC
29
All Stores
2,520
Resources
Images
 
 
S8145 - Small Image
 
S8145 - Large Image
Attachments
 
 
S8145 - Specification Sheet
Other Links
 
 
S8145 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54 W
Material
Glass; Aluminum
Shape
T5
Ballast Type
Type A
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
85+
Base Type
Miniature Bi-Pin
Color Rendering Index
85
Color
White
Dimensions and Weight
Diameter
0.63 in
Length
48 in
Descriptions
Description
F54T5/841/HO/ENV FLUORLMP
Product Type
Fluorescent Lamp
Long Description
FLuorescent Lamp, Miniature Bi-Pin Base, T5 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 54 W, 5000 lm Brightness (Lumens), 0.63 in Diameter, 48 in Length
Special Features
ANSI Base: G5;Color Temp: Cool White;DLC Approved: False;Efficacy: 92.59 LPW;Hg Content: 2.7;Location Rating: Damp;Material: Aluminum / Glass;Operating Temp: Ballast Dependent;T24 Compliant: False;Warranty: 3-Years
extra long description
SATCO S8145 F54T5/841/HO/ENV
Short Description
FLuorescent Lamp, Miniature Bi Pin, T5, 85 CRI, 54 W
Additional Information
average life
24000 h
beam angle
360
lumens
5000
Warranty
Avg. Rated Hour Limited
Socket Type
G5
bulb shape
T5
Brightness (Lumens)
5000 lm
Standards Met
RoHS Compliant;TCLP compliant
package quantity
1 CT;40 PK
Manufacturer Information
Manufacturers Part Number
S8145
Brand
Satco
sub brand
Hygrade
GTIN
00045923081453
UPC
045923081453
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Fluorescent Linear
Packaging
Weight per each
0.28
Carton
40
Uses, Certifications, and Standards
Application
Fluorescent
standard
RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S8145.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of S8145.

54W T5 Ho 48" 41K Min Bi Pin
  • Our Part #: F54T5841H0ENV
  • Weatherford Availability: 40
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Satco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.98) ·
F54T5841H0ENV - Satco

Weatherford Availability: In Stock

Total Availability: In Stock

Book Price

$3.98

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to S8145, though they may not be 100% alike.

Fluorescent Lamp, Miniature Bi-Pin (G5) Base, T5 Bulb Shape, 84, 30000 H Average...
  • MFR Part #: F54W/T5/841/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 40 ($326.40) ·
F54WT5841EC0 - Ge By Current Lamps

Check local availability

Total Availability: In Stock

Book Price

$8.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat