S8412 - 25W T8 36"41K Med Bi-Pin Base 85cri

Satco

  • $4.61 (Each)
  • $4.61 (Each)

  • $138.30 (Per 30)

In-Stock: 28 available locally (Tyler, TX) (change location)
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
S8412
Manufacturer
Satco
Manufacturer's Part Number
S8412
Description
25W T8 36"41K Med Bi-Pin Base 85cri
Fluorescent T8 Linear Lamp, Designation: F25T8/841/Env, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 2300 LM Initial, Lumens: 2185 LM Mean, 4100 Deg K Color Temperature, Cool White 85 Cri, 35-25/32 In Length, 1 In Diameter
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
045923084126 / 00045923084126
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Carton
$138.30 (Per 30)
Stock Availability
Tyler
28 (Check another store)
All Stores
385
Resources
Images
 
 
S8412 - Small Image
 
S8412 - Large Image
Attachments
 
 
S8412 - Specification Sheet
Other Links
 
 
S8412 - Other
 
S8412 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
T8
Wattage
25
Material, Color, and Finish
Color
White
color temperature
4100
color rendering index (cri)
85
Dimensions and Weight
Diameter
1.00
Length
35.78
Descriptions
Product Type
F25T8/841/Env
extra long description
SATCO S8412 F25T8/841/ENV
Description
25W T8 36"41K MED BI-PIN BASE 85CRI
Long Description
Fluorescent T8 Linear Lamp, Designation: F25T8/841/ENV, 25 WTT, T8 Shape, G13 Medium Bi Pin Base, 20000 HR, Lumens: 2300 LM Initial, Lumens: 2185 LM Mean, 4100 DEG K Color Temperature, Cool White 85 CRI, 35-25/32 IN Length, 1 IN Diameter
Additional Information
Base
Medium Bi Pin
lumens
2.3k
average life
20000
Warranty
Avg. Rated Hour Limited
Manufacturer Information
Brand
Satco
Manufacturers Part Number
S8412
GTIN
00045923084126
UPC
045923084126
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
T8 Linear
Packaging
Weight per each
0.34
Carton
30
Uses, Certifications, and Standards
standard
RoHS Compliant
Operating Temperature
Ballast Dependent
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of S8412.
Jump To:

Similar Items

Similar items are close alternatives to S8412, though they may not be 100% alike.

Fluorescent Lamp, G13 Medium Bi-Pin Base, T8 Bulb Shape, 78, 30000 H Average Lif...
  • Our Part #: F25T8SP41EC0
  • Tyler Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F25T8/SP41/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 24 ($212.16) ·
F25T8SP41EC0 - Ge By Current Lamps

Tyler Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.84

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat