0BBULK - Performance Plus Wire Connector O/B+Jug, 500/Jug

3M

  • $0.10 (Each)
  • $0.10 (Each)

  • $50.00 (Per 500)

  • $100.00 (Per 1,000)

  • $1,000.00 (Per 10,000)

In-Stock: 3,500 available locally (Brownwood, TX) (change location)
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
0BBULK
Manufacturer
3M
Manufacturer's Part Number
7000133222
Description
Performance Plus Wire Connector O/B+Jug, 500/Jug
3M™ Performance Plus™ Wire Connectors Are Designed With A Uniquely Flexible Springthat Has Generous Room For Expansion and A Strong Bite For A Secure Connection. Becauseof Their Increased Wire Range, Just Three Performance Plus Wire Connectors Handle Thework Of Eight Standard Connectors. and Theflexible Skirt Helps Prevent Copper Exposure For Enhanced Safety.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
054007431534 / 00054007431534
Weight per unit
1.525 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.10 (Each)
Carton
$50.00 (Per 500)
Standard Packaging
$1,000.00 (Per 10,000)
Stock Availability
Brownwood
3,500 (Check another store)
DFW RDC
7,000
All Stores
452,000
Resources
Images
 
 
0BBULK - Small Image
 
0BBULK - Large Image
Attachments
 
 
0BBULK - Specification Sheet
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
3M™ Performance Plus™ Wire Connectors
Features
3M™ Performance Plus™ Wire Connectors are UL Listed for 600 volts on copper wire. They are available in five color/wire range options: O/B+ (orange/blue) 2 #22 - 3 #12 AWG; T/Y+ (tan/yellow) 2 #22 - 3 #12 AWG; R/Y+ (red/yellow) 2 #18 - 2 #8 AWG; T/R+ (tan/red) 2 #18 - 5 #12 AWG; B/G+ (blue/gray) 4 #14 - 2 #6 AWG.
extra long description
3M 7000133222 3M™ Performance Plus™
Long Description
3M™ Performance Plus™ Wire Connectors are designed with a uniquely flexible springthat has generous room for expansion and a strong bite for a secure connection. Becauseof their increased wire range, just three Performance Plus wire connectors handle thework of eight standard connectors. And theflexible skirt helps prevent copper exposure for enhanced safety.
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000133222
GTIN
00054007431534
UPC
054007431534
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Status
Inactive
Manufacturer Status
Inactive
Packaging
Weight per each
1.525
Carton
500
Package
10000
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 452,000

Location search:

* All prices subject to change.

Begin Live Chat