130C2X30FT - Linerless Rubber Splicing Tape 130C, 2" X 30', BK

Scotch

  • $66.67 (Each)
  • $66.67 (Each)

  • $800.04 (Per 12)

In-Stock: 2 available locally (Hobbs, NM) (change location)
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
130C2X30FT
Manufacturer
Scotch
Manufacturer's Part Number
130C2X30FT
Description
Linerless Rubber Splicing Tape 130C, 2" X 30', BK
Linerless Rubber Tape, Black, 7.5 LB/In Tensile Strength, 850 % Elongation At Break, +194 °F Operating Temperature, 30 FT Length, 2 In Width, 30 Mil Thickness, 5 Yr Shelf Life, 1.2 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007417545 / 00054007417545
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.67 (Each)
Standard Packaging
$800.04 (Per 12)
Stock Availability
Hobbs
2 (Check another store)
Odessa
52
All Stores
466
Resources
Images
 
 
130C2X30FT - Small Image
 
130C2X30FT - Large Image
 
130C2X30FT - Large Image
Attachments
 
 
130C2X30FT - Specification Sheet
Other Links
 
 
130C2X30FT - Other
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
Linerless EPR
Material, Color, and Finish
Background Color
Black
Backing Material
Ethylene Propylene Rubber
Dimensions and Weight
Length
30 ft;9.1 m
Width
2 in
Thickness
30 mil;0.76 mm
Descriptions
Product Type
Linerless Rubber Tape
Long Description
Linerless Rubber Tape, Black, 7.5 lb/in Tensile Strength, 850 % Elongation at Break, +194 °F Operating Temperature, 30 ft Length, 2 in Width, 30 mil Thickness, 5 yr Shelf Life, 1.2 lb
Features
Scotch(R) Linerless Rubber Splicing Tape 130C is a highly conformable, linerless Ethylene Propylene Rubber (EPR), high-voltage insulating tape that providesexcellent thermal dissipation of splice heat. Scotch(R) Splicing Tape 130C meets industry specifications and has excellent physical and electrical properties,which help provide immediate moisture seal and void-free buildups. Scotch(R) Splicing Tape 130C is rated up to 194°F (90°C) continuous operatingtemperatures and short-term 266°F (130°C) overload se
Short Description
Linerless Rubber Tape, Ethylene Propylene Rubber 2"X30'
Special Features
Provides an Excellent Thermal Dissipation of Splice Heat
Description
LINERLESS RUBBER SPLICING TAPE 130C,2" X 30',BLACK
extra long description
3M 7000006091 Scotch® Linerless Rub
Additional Information
Tensile Strength
7.5 lb/in
Elongation at Break
850 %
Adhesive Material
Rubber Resin
Maximum Operating Temperature
+194 °F
Shelf Life
5 yr
Made in USA
yes
Standards Met
ASTM Approved;RoHS 2011/65/EU Compliant
package quantity
1 BX;12 RL/CA
Manufacturer Information
Manufacturers Part Number
130C2X30FT
Brand
Scotch
sub brand
Scotch(R)
GTIN
00054007417545
UPC
054007417545
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
linerless Ethylene Propylene Rubber
Packaging
Weight
1.2 lb
Weight per each
0.1
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Primary Electrical Insulation for Splicing all Solid Dielectric Cables Through 69 kV.
standard
ASTM D-4388 type 1, 2 & 3 HH-I-3825B
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 130C2X30FT.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 130C2X30FT.

Scotch® Tape 130C Is A Linerless 30 Mil Thick, Premium Grade, Rubber Splicing Ta...
  • Our Part #: 130C2X30
  • Hobbs Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7000006091
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($800.04) ·
130C2X30 - Minnesota Mining (3M)

Hobbs Availability: In Stock

Total Availability: In Stock

Book Price

$66.67

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat