1700CRD - Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Red

Temflex

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

  • $0.00 (Per 100)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1700CRD
Manufacturer
Temflex
Manufacturer's Part Number
7010348824
Description
Tem Vinyl Electrical Tape 1700C, 3/4" X 66', Red
Electrical Tape, Vinyl Material, Red, 17 LB/In Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 FT Length, 3/4 In Width, 7 Mil Thickness, 0.21 LB
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes - Tape Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007506539 / 00054007506539
Weight per unit
0.214 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Stuttgart
2 (Check another store)
Little Rock
0
All Stores
2
Resources
Images
 
 
1700CRD - Large Image
 
1700CRD - Small Image
 
1700CRD - Large Image
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
Vinyl
Material, Color, and Finish
Backing Material
PVC
Background Color
Red
Dimensions and Weight
Length
66 ft
Width
3/4 in
Thickness
7 mil
Descriptions
Product Type
Electrical Tape
Long Description
Electrical Tape, Vinyl Material, Red, 17 lb/in Tensile Strength, +32 °F Operating Temperature, +176 °F Operating Temperature, 66 ft Length, 3/4 in Width, 7 mil Thickness, 0.21 lb
Features
3M(TM) Temflex(TM) Electrical Tape 1700 is a good quality, economical general purpose vinyl insulating tape. It has excellent resistance to abrasion, moisture,alkalies, acid, copper corrosion and varying weather conditions. It is a polyvinyl chloride (PVC) tape that is flame-retardant and conformable. Temflex Tape1700 provides excellent mechanical protection with minimum bulk. It is a UL Listed and CSA Certified "Insulating Tape.".
Short Description
Electrical Tape, 1700, Vinyl, Red
Special Features
It has Excellent Resistance to Abrasion, Moisture, Alkalies, Acid, Copper Corrosion and Varying Weather Conditions
Description
TEM VINYL ELECTRICAL TAPE 1700C,3/4" X 66',RED
Additional Information
Adhesive Material
Rubber Resin
Tensile Strength
17 lb/in
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+176 °F;+80 °C
Standards Met
UL Listed;ASTM Approved;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
10 RL/CA;100 RL/CA
Manufacturer Information
Manufacturers Part Number
7010348824
Brand
Temflex
sub brand
Temflex(TM)
GTIN
00054007506539
UPC
054007506539
Taxonomies, Classifications, and Categories
Category Description
TAPE
Availability
Manufacturer Status
Inactive
Status
Inactive
Packaging
Weight
0.21 lb
Weight per each
0.214
Carton
10
Package
100
Uses, Certifications, and Standards
Application
General Purpose;Indoor;Outdoor;Cable Harnessing;Wire Harnessing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2

Location search:

Greater Little Rock Area

Location Stock Available
Stuttgart
2 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat