190048MM - Value Duct Tape, Silver, 1.88" X 50yd

3M

  • $8.39 (Each)
  • $8.39 (Each)

  • $201.36 (Per 24)

In-Stock: 5 available locally (North Austin, TX) ( change location)
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
190048MM
Manufacturer
3M
Manufacturer's Part Number
1900
Description
Value Duct Tape, Silver, 1.88" X 50yd
Duct Tape, Polyethylene Material, Silver, Synthetic Rubber Adhesive Material, +200 °F Operating Temperature, 50 Yd Length, 1.88 In Width, 6 Mil Thickness, 0.89 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
051115234217 / 00051115234217
Weight per unit
21.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.39 (Each)
Standard Packaging
$201.36 (Per 24)
Stock Availability
North Austin
5 (Check another store)
Austin RDC
61
All Stores
1,320
Resources
Images
 
 
190048MM - Small Image
 
190048MM - Large Image
 
190048MM - Large Image
Attachments
 
 
190048MM - Specification Sheet
Brochures
 
 
190048MM - Brochure
Other Links
 
 
190048MM - Other
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
Polyethylene
Material, Color, and Finish
Background Color
Silver
Dimensions and Weight
Length
50 yd
Width
1.88 in
Thickness
6 mil
Descriptions
Product Type
Duct Tape
Long Description
Duct Tape, Polyethylene Material, Silver, Synthetic Rubber Adhesive Material, +200 °F Operating Temperature, 50 yd Length, 1.88 in Width, 6 mil Thickness, 0.89 lb
Features
Constructed of polyethylene film laminated to cloth with a rubber adhesive,this value tape resists curling and tears off the roll cleanly for simple applications in MRO/construction.Our 3M(TM) Value Duct Tape 1900 is economically priced to best provide a quick solution for simple tasks.It is removable with little or no adhesive residue up to three months after application.
Short Description
Duct Tape, Polyethylene, Silver
Description
VALUE DUCT TAPE, SILVER, 1.88" X 50YD
extra long description
3M 7000049202 3M™ Value Duct Tape 1
Additional Information
Adhesive Material
Synthetic Rubber
Maximum Operating Temperature
+200 °F
Manufacturer Information
Manufacturers Part Number
1900
Brand
Minnesota Mining (3M)
GTIN
00051115234217
UPC
051115234217
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Value
Packaging
Weight
0.89 lb
Weight per each
21.3
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Sealing;Holding;Bundling
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat