23 - Scotch Rubber Splicing Tape, 3/4" X 30', BK

Scotch

  • $34.58 (Per Roll)
  • $34.58 (Per Roll)

  • $691.60 (Per 20 Rolls)

In-Stock: 12 available locally (Cedar Park, TX) (change location)

QTY:
Rolls
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
23
Manufacturer
Scotch
Manufacturer's Part Number
2334X30FT
Description
Scotch Rubber Splicing Tape, 3/4" X 30', BK
Rubber Splicing Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, +194 °F Operating Temperature, 30 FT Length, 3/4 In Width, 30 Mil Thickness, 0.37 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007150251 / 00054007150251
Weight per unit
0.0196 (lbs/each)
Price & Packaging
Minimum Order Quantity
Roll
Unit
$34.58 (Per Roll)
Standard Packaging
$691.60 (Per 20 Rolls)
Stock Availability
Cedar Park
12 Rolls (Check another store)
Austin RDC
17 Rolls
All Stores
1,009 Rolls
Resources
Images
 
 
23 - Small Image
 
23 - Large Image
 
23 - Large Image
Attachments
 
 
23 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Background Color
Black
Backing Material
Ethylene Propylene Rubber
Dimensions and Weight
Width
3/4 in;19 mm
Length
30 ft;9.1 m
Thickness
30 mil
Descriptions
Description
23 RUBBER SPLICING TAPE,3/4 INX30 FT,BLACK,1 ROLL/
Product Type
Rubber Splicing Tape
Long Description
Rubber Splicing Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber Resin Adhesive Material, +194 °F Operating Temperature, 30 ft Length, 3/4 in Width, 30 mil Thickness, 0.37 lb
Features
High and low voltage insulation,self-fusing rubber tape.Primary electrical insulation for splicing all solid dielectric cables through 69kV Scotch(R) Rubber Splicing Tape 23 has greater physical and electrical properties that are unaffected by the degree of stretch.This tape is highly resistant to split,crack and flag when exposed to indoor or outdoor environments.It is designed to splice and terminate cables whose emergency overload temperatures can reach 266 degrees F (130 degrees C).This self-fusing eth
Short Description
Rubber Splicing Tape, Ethylene Propylene Rubber
extra long description
3M 7000007286 Scotch® Rubber Splici
Special Features
highly conformable, self-fusing Ethylene Propylene Rubber based high-insulating voltage tape
Additional Information
Adhesive Material
Rubber Resin
Maximum Operating Temperature
+194 °F
package quantity
1 BX;50 CT;50 RL
Manufacturer Information
Brand
Scotch
sub brand
Scotch(R)
Manufacturers Part Number
2334X30FT
GTIN
00054007150251
UPC
054007150251
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Insulating and Splicing
Availability
Manufacturer Status
Inactive
Packaging
Weight
0.37 lb
Weight per roll
0.0196
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Splicing Cable;Building Stress;Jacketing;Bus Bar;Sealing
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,009 Rolls

Location search:
These alternate items can be purchased instead of 23.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 23.

Rubber Splicing Tape 3/4" X 30'
  • Our Part #: 2334X30FT
  • Cedar Park Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 7000007286
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 20 ($691.60) ·
2334X30FT - Minnesota Mining (3M)

Cedar Park Availability: In Stock

Total Availability: In Stock

Book Price

$34.58

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 23, though they may not be 100% alike.

Warriorwrap WW-HRL-75 Black High-Voltage Linered Rubber Splicing Tape Is Strong ...
  • Our Part #: WWHRL75
  • Cedar Park Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-HRL-75
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.73) ·
WWHRL75 - Nsi Industries

Cedar Park Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat