2334X30FT - Scotch Rubber Splicing Tape, 3/4" X 30', BK

Scotch

  • $34.58 (Each)
  • $34.58 (Each)

  • $691.60 (Per 20)

In-Stock: 15 available locally (Gonzales, LA) (change location)
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
2334X30FT
Manufacturer
Scotch
Manufacturer's Part Number
7000007286
Description
Scotch Rubber Splicing Tape, 3/4" X 30', BK
Rubber Splicing Tape 3/4" X 30'
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31201500 - Tape
UPC/GTIN
054007150251 / 00054007150251
Weight per unit
0.253 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.58 (Each)
Carton
$691.60 (Per 20)
Stock Availability
Gonzales
15 (Check another store)
Baton Rouge
55
All Stores
1,042
Resources
Images
 
 
2334X30FT - Small Image
 
2334X30FT - Large Image
Attachments
 
 
2334X30FT - Specification Sheet
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
Scotch® Tape 23 is a 30-mil, premium-grade, highly conformable, rubber splicing tape. The self-fusing tape has a special polyester liner, which will not stick to the tape upon unwind. It withstands temperatures up to 194 degrees F (90 degrees C). Self-fusing, ethylene propylene rubber backing and highly conformable, rubber-resin adhesive Tape measures 3/4 in x 30 ft x 30 mil Temperature rated for continuous adhesion to 194°F (90°C) Special polyester linerASTM Approved & RoHS 2002/65/EC Compliant 1 roll/c
Description
SCOTCH RUBBER SPLICING TAPE, 3/4" X 30', BK
Product Type
Scotch® Rubber Splicing Tape 23
extra long description
3M 7000007286 Scotch® Rubber Splici
Long Description
Rubber Splicing Tape 3/4" x 30'
Special Features
highly conformable, self-fusing Ethylene Propylene Rubber based high-insulating voltage tape
Manufacturer Information
Brand
Scotch
Manufacturers Part Number
7000007286
sub brand
Scotch
GTIN
00054007150251
UPC
054007150251
Taxonomies, Classifications, and Categories
Category Description
TAPE
Type
Insulating and Splicing
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.253
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,042

Location search:
These alternate items can be purchased instead of 2334X30FT.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 2334X30FT.

Rubber Splicing Tape, Black, Ethylene Propylene Rubber Backing Material, Rubber ...
  • Our Part #: 23
  • Gonzales Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 2334X30FT
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 20 Rolls ($691.60) ·
23 - Minnesota Mining (3M)

Gonzales Availability: In Stock

Total Availability: In Stock

Book Price

$34.58

Per Roll

QTY:
Rolls
Add
Similar Items

Similar items are close alternatives to 2334X30FT, though they may not be 100% alike.

Warriorwrap WW-HRL-75 Black High-Voltage Linered Rubber Splicing Tape Is Strong ...
  • Our Part #: WWHRL75
  • Gonzales Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WW-HRL-75
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($33.73) ·
WWHRL75 - Nsi Industries

Gonzales Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat