5322 - Motor Lead Pigtail Splice 5322

3M

  • $521.70 (Each)
  • $521.70 (Each)

In-Stock: 5 available locally (Gonzales, LA) (change location)
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
5322
Manufacturer
3M
Manufacturer's Part Number
5322
Description
Motor Lead Pigtail Splice 5322
3M™ 5300 Series Motor Lead Pigtail Splice Kit Contains 3 Each Of Pigtail Lug Covers, Cold Shrink Tubes, Silicone Grease Tubes, Solvent Cleaning Cloths, Splicing Tape 130C and More. This Shielded and Non Shielded Splice Kit Features A Slip On Splice Cover That Is Made Of A Durable Epdm Rubber While Mastic Strips Are Used For Moisture Seal Applications. It Includes High Dielectric Constant Stress Control For Reducing The Size and Electrical Stress. This Kit Is Perfect For Splicing Polyethylene/Cross Linked C
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007122722 / 00054007122722
Weight per unit
3.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$521.70 (Each)
Stock Availability
Gonzales
5 (Check another store)
Baton Rouge
0
All Stores
8
Resources
Images
 
 
5322 - Small Image
 
5322 - Large Image
Attachments
 
 
5322 - Specification Sheet
Other Links
 
 
5322 - Other
 
5322 - Other
 
5322 - Other
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
MOTOR LEAD PIGTAIL SPLICE 5322
Product Type
3M™ Motor Lead Pigtail Splice Kits 5321-5324
extra long description
3M 7000006042 3M™ Motor Lead Pigtai
Features
3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, cold shrink tubes, silicone grease tubes, solvent cleaning cloths, splicing tape 130C and more. This shielded and non shielded splice kit features a slip on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture seal applications. It includes high dielectric constant stress control for reducing the size and electrical stress. This kit is perfect for splicing polyethylene/cross linked c
Long Description
3M™ 5300 Series Motor Lead Pigtail Splice Kit contains 3 each of pigtail lug covers, cold shrink tubes, silicone grease tubes, solvent cleaning cloths, splicing tape 130C and more. This shielded and non shielded splice kit features a slip on splice cover that is made of a durable EPDM rubber while mastic strips are used for moisture seal applications. It includes high dielectric constant stress control for reducing the size and electrical stress. This kit is perfect for splicing polyethylene/cross linked c
Manufacturer Information
Brand
3M
Manufacturers Part Number
5322
GTIN
00054007122722
UPC
054007122722
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Motor Lead Pigtail Splice
Packaging
Weight per each
3.1
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 8

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
5 View Store

Distribution Centers

Location Stock Available
Deer Park
2 View Store

A-L

Location Stock Available
Baytown
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat