CT15BK50C - Cable Tie CT15BK50-C, 500/Case

3M

  • $21.57 (Per 100)
  • $0.22 (Each)

  • $21.57 (Per 100)

  • $107.85 (Per 500)

In-Stock: 300 available locally (Lee's Summit, MO) (change location)
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
CT15BK50C
Manufacturer
3M
Manufacturer's Part Number
CT15BK50-C
Description
Cable Tie CT15BK50-C, 500/Case
Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128593042 / 00051128593042
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.22 (Each)
Carton
$21.57 (Per 100)
Standard Packaging
$107.85 (Per 500)
Stock Availability
Lee's Summit
300 (Check another store)
Lenexa
7,100
All Stores
26,600
Resources
Images
 
 
CT15BK50C - Small Image
 
CT15BK50C - Small Image
 
CT15BK50C - Large Image
 
CT15BK50C - Large Image
Attachments
 
 
CT15BK50C - Specification Sheet
Brochures
 
 
CT15BK50C - Brochure
Other Links
 
 
CT15BK50C - Other
 
CT15BK50C - Other
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
Nylon 6/6
Material, Color, and Finish
Style
Self-Adhesive
Color
Black
Dimensions and Weight
Length
14.6 in;371 mm
Width
0.18 in;4.6 mm
Thickness
0.05 in;1.3 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, 101.6 mm;4 in Bundle Diameter, Black, 14.6 in;371 mm Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, UV Resistant;Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.01 LB (Each) Weight, 0.18 in;4.6 mm Width
Features
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Short Description
Cable Tie, Nylon 6/6, Black, Weather and UV Resistant, 4 in L, 100 BG
Description
CABLE TIE CT15BK50-C, 500/CASE
extra long description
3M 7000031857 3M™ Standard Nylon Ca
Additional Information
Minimum Operating Temperature
-40°C;-40°F
Maximum Operating Temperature
+85°C;+185°F
for use with
Air Handling Space;Outdoor
Made in USA
yes
Standards Met
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
package quantity
100 BG
Bundle Diameter
4 in;101.6 mm
Resistance Properties
Weather Resistant;UV Resistant
Tensile Strength
50 lb;220 Nm;22.68 kg
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT15BK50-C
GTIN
00051128593042
UPC
051128593042
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
100
Packaging
Weight
0.01 LB (Each)
Weight per each
0.001
Carton
100
Package
500
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT15BK50C.
Jump To:

Similar Items

Similar items are close alternatives to CT15BK50C, though they may not be 100% alike.

Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 In Length, 0.138 In (Minimu...
  • Our Part #: TY528MXE
  • Lee's Summit Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY528MXE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($201.55) · 5,000 ($2,015.50) ·
TY528MXE - Abb Installation Products, Inc

Lee's Summit Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.31

Per 100

QTY:
Each
Add
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 105 Degrees Celsiu...
  • Our Part #: TY528MX
  • Lee's Summit Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TY528MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($40.31) · 500 ($201.55) ·
TY528MX - Abb Installation Products, Inc

Lee's Summit Availability: Out Of Stock

Total Availability: In Stock

Book Price

$40.31

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to CT15BK50C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT15BK50-C 3M Electrical Products 00051128593042
IT4S-C0 Ideal Industries 00783250574568
PLT4S-C0 Panduit n/a
PLT4S-C0 Panduit 00074983540846
17-S370B-C Qualtek n/a
TY528MX Thomas & Betts 00786210805146

* All prices subject to change.

Begin Live Chat