CT15BK50C - Cable Tie CT15BK50-C, 500/Case

3M

  • $22.86 (Per 100)
  • $0.23 (Each)

  • $22.86 (Per 100)

  • $114.30 (Per 500)
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
CT15BK50C
Manufacturer
3M
Manufacturer's Part Number
CT15BK50C
Description
Cable Tie CT15BK50-C, 500/Case
Cable Tie, 101.6 MM;4 In Bundle Diameter, Black, 14.6 In;371 MM Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.01 LB (Each) Weight, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128593042 / 00051128593042
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.23 (Each)
Carton
$22.86 (Per 100)
Standard Packaging
$114.30 (Per 500)
Stock Availability
Local Store
Find nearby stock
All Stores
22,800
Resources
Images
 
 
CT15BK50C - Small Image
 
CT15BK50C - Small Image
 
CT15BK50C - Large Image
 
CT15BK50C - Large Image
Brochures
 
 
CT15BK50C - Brochure
Other Links
 
 
CT15BK50C - Other
 
CT15BK50C - Other
Attachments
 
 
CT15BK50C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT15BK50C.
Jump To:

Similar Items

Similar items are close alternatives to CT15BK50C, though they may not be 100% alike.

Cable Tie, Nylon/Polyamide 6.6 Material, Black, 14.2 In Length, 0.138 In (Minimu...
  • MFR Part #: TY528MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 500 ($211.65) · 5,000 ($2,116.50) ·
TY528MXE - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$42.33

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to CT15BK50C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT15BK50-C 3M Electrical Products 00051128593042
IT4S-C0 Ideal Industries 00783250574568
PLT4S-C0 Panduit n/a
PLT4S-C0 Panduit 00074983540846
17-S370B-C Qualtek n/a
TY528MX Thomas & Betts 00786210805146

* All prices subject to change.

Begin Live Chat