CT8NT50C - Standard Cable Tie, Natural, 8"

3M

  • $12.17 (Per 100)
  • $0.12 (Each)

  • $12.17 (Per 100)

  • $121.70 (Per 1,000)

In-Stock: 300 available locally (Pryor, OK) ( change location)
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
CT8NT50C
Manufacturer
3M
Manufacturer's Part Number
CT8NT50-C
Description
Standard Cable Tie, Natural, 8"
Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592977 / 00051128592977
Weight per unit
0.0003 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.12 (Each)
Carton
$12.17 (Per 100)
Standard Packaging
$121.70 (Per 1,000)
Stock Availability
Pryor
300 (Check another store)
Tulsa
1,100
All Stores
25,700
Resources
Images
 
 
CT8NT50C - Small Image
 
CT8NT50C - Small Image
 
CT8NT50C - Large Image
 
CT8NT50C - Large Image
Attachments
 
 
CT8NT50C - Specification Sheet
Brochures
 
 
CT8NT50C - Brochure
Other Links
 
 
CT8NT50C - Other
 
CT8NT50C - Other
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
Nylon 6/6
Material, Color, and Finish
Style
Self-Adhesive
Color
Natural
Dimensions and Weight
Length
7.6 in;193 mm
Width
0.18 in;4.6 mm
Thickness
0.05 in;1.3 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Natural Color, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width
Features
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Short Description
Cable Tie, Nylon 6/6, Natural, Weather Resistant, 1.87 in L, 100 BG
Description
STANDARD CABLE TIE, NATURAL, 8"
extra long description
3M 7000031855 3M™ Standard Nylon Ca
Additional Information
Bundle Diameter
1.87 in;47.5 mm
Resistance Properties
Weather Resistant
Tensile Strength
50 lb;220 Nm;22.68 kg
Minimum Operating Temperature
-40°C;-40°F
Maximum Operating Temperature
+85°C;+185°F
for use with
Air Handling Space
Made in USA
yes
Standards Met
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
package quantity
100 BG
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT8NT50-C
GTIN
00051128592977
UPC
051128592977
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
100
Packaging
Weight per each
0.0003
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT8NT50C.
Jump To:

Similar Items

Similar items are close alternatives to CT8NT50C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.31 In Length, ...
  • MFR Part #: TY525M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($172.10) · 10,000 ($1,721.00) ·
TY525ME - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$17.21

Per 100

QTY:
Each
Add
Cable Tie, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsi...
  • MFR Part #: TY525M
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.21) · 1,000 ($172.10) ·
TY525M - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$0.17

Each

QTY:
Each
Add
Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Ivory, 7.435 In Length,...
  • MFR Part #: L-7-50-9-C
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($33.48) ·
L7509C - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$33.48

Per 100

QTY:
Each
Add
Panduit PLT2S-C Locking Cable Ties Are Designed to Satisfy The Needs Of General ...
  • MFR Part #: PLT2S-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($34.18) · 1,000 ($341.80) ·
PLT2SC - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$0.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to CT8NT50C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8NT50-C 3M Electrical Products 00051128592977
8436 Avery n/a
L-7-50-9-C Catamount n/a
PLT2S-C Panduit n/a
PLT2S-C Panduit 00074983540457
17-S190N-C Qualtek n/a
L-7-50-9-C Thomas & Betts 00728494917207
TY525M Thomas & Betts 00786210805092

* All prices subject to change.

Begin Live Chat