FDI18250Q - Highland Nylon Ins Female Disconnect, 22-18awg

Scotchlok

  • $9.71 (Each)
  • $9.71 (Each)

  • $97.10 (Per 10)

In-Stock: 25 available locally (Tyler, TX) (change location)
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
FDI18250Q
Manufacturer
Scotchlok
Manufacturer's Part Number
FDI18250Q
Description
Highland Nylon Ins Female Disconnect, 22-18awg
3M™ Highland™ Color-Coded Female Disconnect Terminal Has Dents and Rolled Edges to Offer Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Fully Insulated, Nylon, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Durable Brass Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
31200000 - Adhesives and sealants
UPC/GTIN
051128600030 / 00051128600030
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.71 (Each)
Standard Packaging
$97.10 (Per 10)
Stock Availability
Tyler
25 (Check another store)
All Stores
36
Resources
Images
 
 
FDI18250Q - Small Image
 
FDI18250Q - Large Image
Attachments
 
 
FDI18250Q - Specification Sheet
Other Links
 
 
FDI18250Q - Other
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
HIGHLAND NYLON INS FEMALE DISCONNECT, 22-18AWG
Long Description
3M™ Highland™ Color-Coded Female Disconnect Terminal has dents and rolled edges to offer superior holding force while allowing for quick and easy disconnect. The terminal has a fully insulated, nylon, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its durable brass construction offers good conductivity and a tin-plated finish resists corrosion.
Product Type
3M™ Highland™ Nylon Fully Insulated Butted Seam Female Disco
extra long description
3M 7000133660 3M™ Highland™ Nylon F
Features
3M™ Highland™ Color-Coded Female Disconnect Terminal attaches to the mating part with a tongue that slips over the male tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. RoHS 2011/65/EU Compliant.
Manufacturer Information
Manufacturers Part Number
FDI18250Q
Brand
Scotchlok
GTIN
00051128600030
UPC
051128600030
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
FEMALE DISCONNECT
Packaging
Weight per each
0.008
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 36

Location search:

Greater Tyler Area

Location Stock Available
Tyler
25 View Store

Distribution Centers

Location Stock Available
Springdale
7 View Store

A-L

Location Stock Available
Bentonville
2 View Store

M-Z

Location Stock Available
Siloam Springs
2 View Store

* All prices subject to change.

Begin Live Chat