FP3011248BLACK - Thin-Wall Heat Shrink Tubing, 1/2 - 48", BK

3M

  • $6.70 (Each)
  • $6.70 (Each)

  • $80.40 (Per 12)

In-Stock: 5 available locally (Denver, CO) (change location)
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
FP3011248BLACK
Manufacturer
3M
Manufacturer's Part Number
7000133508
Description
Thin-Wall Heat Shrink Tubing, 1/2 - 48", BK
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128595916 / 00051128595916
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.70 (Each)
Standard Packaging
$80.40 (Per 12)
Stock Availability
Denver
5 (Check another store)
All Stores
902
Resources
Images
 
 
FP3011248BLACK - Small Image
 
FP3011248BLACK - Large Image
Attachments
 
 
FP3011248BLACK - Specification Sheet
Brochures
 
 
FP3011248BLACK - Brochure
Other Links
 
 
FP3011248BLACK - Other
 
FP3011248BLACK - Other
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
THIN-WALL HEAT SHRINK TUBING, 1/2 - 48", BK
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7000133508 3M™ Heat Shrink Thin-
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
Flexible, Polyolefin
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000133508
GTIN
00051128595916
UPC
051128595916
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Availability
Status
Inactive
Packaging
Weight per each
0.13
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 902

Location search:

* All prices subject to change.

Begin Live Chat