ITCSN040048 - Heat Shrink Heavywall Cable Sleeve ITCSN0400, 48"

3M

  • $56.27 (Each)
  • $56.27 (Each)

  • $281.35 (Per 5)

In-Stock: 3 available locally (Oklahoma City, OK) (change location)
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
ITCSN040048
Manufacturer
3M
Manufacturer's Part Number
IT0.400BK48"S
Description
Heat Shrink Heavywall Cable Sleeve ITCSN0400, 48"
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, #12 to #6 Awg Cable Size, 0.15 In;3.8 MM Recovered Diameter, 0.4 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 In Length, 10 Yr Shelf Life, 0.26 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007089025 / 00054007089025
Weight per unit
0.2804 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$56.27 (Each)
Standard Packaging
$281.35 (Per 5)
Stock Availability
Oklahoma City
3 (Check another store)
All Stores
141
Resources
Images
 
 
ITCSN040048 - Small Image
 
ITCSN040048 - Large Image
 
ITCSN040048 - Large Image
Specifications Sheets
 
 
ITCSN040048 - Specification Sheet
 
ITCSN040048 - Specification Sheet
Attachments
 
 
ITCSN040048 - Specification Sheet
Brochures
 
 
ITCSN040048 - Brochure
Other Links
 
 
ITCSN040048 - Other
 
ITCSN040048 - Other
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
Black
Dimensions and Weight
Length
48 in;121.9 mm
Descriptions
Product Type
Heavy Wall Shrink Tube
Heavy Wall Heat Shrink Tube
Long Description
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, #12 to #6 AWG Cable Size, 0.15 in;3.8 mm Recovered Diameter, 0.4 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 0.26 lb/EA
Features
3M(TM) heavy wall heat shrinkable cable sleeves provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Short Description
2.0,3:1 Heavy Wall Heat Shrink Tube, Polyolefin, Black, 48"
Special Features
Heavy-Wall Cable Sleeve;For Electrical Splices;Connections;For Indoor, Outdoor or Overhead Use;Direct Buried or Submersible;Insulating Secondary Splices;Relocation of Service;Dig-In Repairs;Sheath Repairs
Description
HEAT SHRINK HEAVYWALL CABLE SLEEVE ITCSN0400, 48"
extra long description
3M 7000132378 3M™ Heat Shrink Heavy
Additional Information
Tensile Strength
2400 psi
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+230 °F;+110 °C
Shelf Life
10 yr
Standards Met
UL Listed E102356;CSA Certified LR86335;ASTM D412;ASTM D882A;ASTM D-2240;ASTM D792 A-1;ASTM 149;ASTM G-21;ASTM D-570 6.1;MIL-I-23053/15
Made in USA
yes
package quantity
1 CT;5 PK
Elongation at Break
475 %
Cable Size
#12 to #6 AWG
Maximum Recovered Diameter
0.15 in;3.8 mm
Minimum Expanded Diameter
0.4 in;10.2 mm
Shrink Ratio
3:1
Manufacturer Information
Brand
Minnesota Mining (3M)
sub brand
3M(TM)
Manufacturers Part Number
IT0.400BK48"S
GTIN
00054007089025
UPC
054007089025
Taxonomies, Classifications, and Categories
Type
Heavy Wall
Category Description
HEAT/COLD SHRINK
Packaging
Weight
0.26 lb/EA
Weight per each
0.2804
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Indoor;Outdoor
standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat