LFV1410Q - Highland Vinyl Insulated Locking Fork Terminal

Scotchlok

  • $8.76 (Each)
  • $8.76 (Each)

  • $87.60 (Per 10)

In-Stock: 5 available locally (Springdale, AR) ( change location)
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
LFV1410Q
Manufacturer
Scotchlok
Manufacturer's Part Number
LFV1410
Description
Highland Vinyl Insulated Locking Fork Terminal
3M™ Highland™ Color-Coded Locking Fork Is A Lug Connection Terminal That Has A Spring-Like Tongue to Securely Lock Around The Stud. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600177 / 00051128600177
Weight per unit
0.084 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.76 (Each)
Standard Packaging
$87.60 (Per 10)
Stock Availability
Springdale
5 (Check another store)
All Stores
28
Resources
Images
 
 
LFV1410Q - Small Image
 
LFV1410Q - Large Image
 
LFV1410Q - Large Image
Attachments
 
 
LFV1410Q - Specification Sheet
Other Links
 
 
LFV1410Q - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Fork Terminal
Material, Color, and Finish
Insulation Material
Vinyl
Insulation Color
Blue
Dimensions and Weight
Overall Length
0.88 in
Descriptions
Product Type
Locking Fork
Long Description
Locking Fork, #16 AWG Conductor Size, #14 AWG Conductor Size, Insulated, Vinyl Insulation Material, Blue Insulation Color, -40 °F Operating Temperature, +221 °F Operating Temperature, 0.88 in Overall Length, 0.08 lb
Features
3M(TM) Highland(TM) Color-Coded Locking Fork is a lug connection terminal that has a spring-like tongue to securely lock around the stud.The terminal has a vinyl-insulated,butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C).Electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.3M(TM) Highland(TM) Locking Fork Terminal is color-coded for quick and easy identification of the wire size required.It has a butted-seam barrel
Short Description
#16 to #14 AWG Vinyl Insulated Butted Seam - Locking Forks, #8 Stud Size
Special Features
Barrel Style Butted
Description
HIGHLAND VINYL INSULATED LOCKING FORK TERMINAL
extra long description
3M 7010400992 3M™ Highland™ Vinyl I
Additional Information
Minimum Conductor Size
#16 AWG
Maximum Conductor Size
#14 AWG
For Stud Size
#10 AWG
Insulated/Non-Insulated
Insulated
Minimum Operating Temperature
-40 °F
Maximum Operating Temperature
+221 °F
Standards Met
UL Listed;CSA Certified;RoHS 2011/65/EU Compliant
Made in USA
yes
package quantity
25 BG
Manufacturer Information
Manufacturers Part Number
LFV1410
Brand
Scotchlok
sub brand
Highland(TM)
GTIN
00051128600177
UPC
051128600177
Taxonomies, Classifications, and Categories
Type
LOCKING
Category Description
TERMINALS
Packaging
Weight
0.08 lb
Weight per each
0.084
Carton
1
Package
10
Uses, Certifications, and Standards
standard
UL and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Distribution Centers

Location Stock Available
Tulsa
13 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LFV1410Q.
Jump To:

Cross Referenced

These items are similar to LFV1410Q but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LFV1410 3M Electrical Products 00051128600177
MV1410FLX 3M Electrical Products 00051128588376
MVU14-10FLK 3M Electrical Products 00054007018742
TP14-10LF Burndy 00781810713754
14RB-10FL Thomas & Betts 00786210806563
RB-2257 Thomas & Betts 00786210819488
B10SS VANTEX n/a

* All prices subject to change.

Begin Live Chat