MTV10250Q - Highland Vinyl Ins Male Disconnect, 12-10awg

Highland

  • $17.86 (Each)
  • $17.86 (Each)

  • $178.60 (Per 10)

In-Stock: 3 available locally (Siloam Springs, AR) ( change location)
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
MTV10250Q
Manufacturer
Highland
Manufacturer's Part Number
MTV10250Q
Description
Highland Vinyl Ins Male Disconnect, 12-10awg
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal Offers Superior Holding Force While Allowing For Quick and Easy Disconnect. The Terminal Has A Vinyl-Insulated, Butted-Seam Barrel and Withstands Temperatures Of -40 to 221 Degrees F (-40 to 105 Degrees C). Its Electrolytic Copper Construction Offers Good Conductivity and A Tin-Plated Finish Resists Corrosion.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
051128600276 / 00051128600276
Weight per unit
0.122 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.86 (Each)
Standard Packaging
$178.60 (Per 10)
Stock Availability
Siloam Springs
3 (Check another store)
Springdale
0
All Stores
19
Resources
Images
 
 
MTV10250Q - Small Image
 
MTV10250Q - Large Image
Attachments
 
 
MTV10250Q - Specification Sheet
Other Links
 
 
MTV10250Q - Other
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
HIGHLAND VINYL INS MALE DISCONNECT, 12-10AWG
Long Description
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal offers superior holding force while allowing for quick and easy disconnect. The terminal has a vinyl-insulated, butted-seam barrel and withstands temperatures of -40 to 221 degrees F (-40 to 105 degrees C). Its electrolytic copper construction offers good conductivity and a tin-plated finish resists corrosion.
Product Type
3M™ Highland™ Vinyl Insulated Butted Seam Male Disconnects
extra long description
3M 7010400996 3M™ Highland™ Vinyl I
Features
3M™ Highland™ Color-Coded Standard Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. It has a butted-seam barrel that is covered by a funnel-designed, rigid-molded, polyvinyl chloride sleeve which serves to guide the wire into position. The polyvinyl chloride sleeve provides electrical contacts and mechanical stress relief at the point of insulation. The vinyl-sleeve insulation is abrasion-resistant and flared to ensure easy crimping. UL Listed, CSA Certifie
Manufacturer Information
Brand
Highland
Manufacturers Part Number
MTV10250Q
GTIN
00051128600276
UPC
051128600276
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Male Disconnect Terminal
Packaging
Weight per each
0.122
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Springdale Area

Location Stock Available
Siloam Springs
3 View Store

Distribution Centers

Location Stock Available
Springfield
9 View Store
Tulsa
7 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat