SGGBAG - Secure Grip Wire Connector SG-G Bag, GR Grounding

3M

  • $0.27 (Each)
  • $0.27 (Each)

  • $134.75 (Per 500)

  • $269.50 (Per 1,000)

  • $1,347.50 (Per 5,000)

In-Stock: 1,000 available locally (South Austin, TX) (change location)
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
SGGBAG
Manufacturer
3M
Manufacturer's Part Number
SGGBAG
Description
Secure Grip Wire Connector SG-G Bag, GR Grounding
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
076308926069 / 00076308926069
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.27 (Each)
Carton
$134.75 (Per 500)
Standard Packaging
$1,347.50 (Per 5,000)
Stock Availability
South Austin
1,000 (Check another store)
Austin RDC
4,500
All Stores
20,500
Resources
Images
 
 
SGGBAG - Small Image
 
SGGBAG - Large Image
Attachments
 
 
SGGBAG - Specification Sheet
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
3M™ Secure Grip Wire Connectors
extra long description
3M 7100180515 3M™ Secure Grip Wire
Features
3M™ Secure Grip Wire Connectors are available in a variety of colors/wire ranges: SG Y (yellow) 2 #18 3 #12; SG T (tan) 3 #18 3 #10; SG G (green grounding) 3 #14 3 #10 (solid only); SG R (red) 3 #14 2 #8; SG B (blue) 6 #14 2 #6. UL Listed.
Long Description
3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.
Special Features
Robust spring design for high performance holding power
Description
SECURE GRIP WIRE CONNECTOR SG-G BAG, GR GROUNDING
Manufacturer Information
Brand
3M
Manufacturers Part Number
SGGBAG
GTIN
00076308926069
UPC
076308926069
Taxonomies, Classifications, and Categories
Type
Secure Grip Wire Connectors
Category Description
WIRE NUTS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0007
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Residential and commercial wiring jobs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 20,500

Location search:

Distribution Centers

Location Stock Available
DFW RDC
1,000 View Store
Lenexa
5,000 View Store

A-L

Location Stock Available
Kansas City - North
5,000 View Store

M-Z

Location Stock Available
Pleasanton
2,500 View Store

* All prices subject to change.

Begin Live Chat