SGYBAG - Secure Grip Wire Connector SG-Y Bag, Yl

3M

  • $0.13 (Each)
  • $0.13 (Each)

  • $65.91 (Per 500)

  • $131.82 (Per 1,000)

  • $659.10 (Per 5,000)

In-Stock: 1,000 available locally (Benton, AR) (change location)
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
SGYBAG
Manufacturer
3M
Manufacturer's Part Number
SGYBAG
Description
Secure Grip Wire Connector SG-Y Bag, Yl
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
076308926045 / 00076308926045
Weight per unit
0.0004 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.13 (Each)
Carton
$65.91 (Per 500)
Standard Packaging
$659.10 (Per 5,000)
Stock Availability
Benton
1,000 (Check another store)
Little Rock
7,500
All Stores
120,999
Resources
Attachments
 
 
SGYBAG - Specification Sheet
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
3M™ Secure Grip Wire Connectors
extra long description
3M 7100180526 3M™ Secure Grip Wire
Features
3M™ Secure Grip Wire Connectors are available in a variety of colors/wire ranges: SG Y (yellow) 2 #18 3 #12; SG T (tan) 3 #18 3 #10; SG G (green grounding) 3 #14 3 #10 (solid only); SG R (red) 3 #14 2 #8; SG B (blue) 6 #14 2 #6. UL Listed.
Long Description
3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.
Special Features
Robust spring design for high performance holding power
Description
SECURE GRIP WIRE CONNECTOR SG-Y BAG, YL
Manufacturer Information
Brand
3M
Manufacturers Part Number
SGYBAG
GTIN
00076308926045
UPC
076308926045
Taxonomies, Classifications, and Categories
Type
Secure Grip Wire Connectors
Category Description
WIRE NUTS
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0004
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Residential and commercial wiring jobs
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SGYBAG.
Jump To:

Similar Items

Similar items are close alternatives to SGYBAG, though they may not be 100% alike.

Wing Wire Connector, (5 to 7) #22 Awg Conductor Size, (1 to 3) #12 Awg Conductor...
  • Our Part #: 312BULK
  • Benton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 312-BAG
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
312BULK - Minnesota Mining (3M)

Benton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat