STDC - Wire Marker Write-On Dispenser W/Tape, STD-C

Scotchcode

  • $67.93 (Each)
  • $67.93 (Each)

  • $1,698.25 (Per 25)

In-Stock: 23 available locally (Gonzales, LA ) ( change location)
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
STDC
Manufacturer
Scotchcode
Manufacturer's Part Number
STDC
Description
Wire Marker Write-On Dispenser W/Tape, STD-C
3M™ Scotchcode™ Wire Marker Tape Dispenser STD Is A Compact, Carry-Along Dispenser With Ten Refillable Compartmentswhich Hold Eight-Foot Rolls Of Non-Smear Polyester Tape. The Tape’S High Tack, Acrylic Adhesive Resists Solvents, Oil and Water and Adheres Firmly to Insulation Surfaces.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007121756 / 00054007121756
Weight per unit
0.148 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.93 (Each)
Standard Packaging
$1,698.25 (Per 25)
Stock Availability
Gonzales
23 (Check another store)
Baton Rouge
0
All Stores
23
Resources
Attachments
 
 
STDC - Specification Sheet
Brochures
 
 
STDC - Brochure
Other Links
 
 
STDC - Other
 
STDC - Other
Images
 
 
STDC - Small Image
 
STDC - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
WIRE MARKER WRITE-ON DISPENSER W/TAPE, STD-C
Extra Long Description
3M 7000031515 3M™ ScotchCode™ Wire
Features
3M™ ScotchCode™ Wire Marker Tape Dispenser STD features an end loop that hooks the dispenser easily to a tool pouch or belt. Dispensers can be ordered empty (STD, STD-X) or filled with 10 rolls of either pre-printed numbers 0-9 (STD-0-9, STD-0-9X) or NEMA colors (STD-C, STD-CX).
Long Description
3M™ ScotchCode™ Wire Marker Tape Dispenser STD is a compact, carry-along dispenser with ten refillable compartmentswhich hold eight-foot rolls of non-smear polyester tape. The tape’s high tack, acrylic adhesive resists solvents, oil and water and adheres firmly to insulation surfaces.
Product Type
3M™ Scotchcode™ Wire Marker Tape Dispenser STD
Special Features
Pre-printed
Manufacturer Information
Brand
ScotchCode
Manufacturers Part Number
STDC
GTIN
00054007121756
UPC
054007121756
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Dispenser with Tape
Packaging
Weight per each
0.148
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Baton Rouge Area

Location Stock Available
Gonzales
23 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat