SWDR - Scotchcode Refill Roll, 0.75" X 1.375"

3M

  • $42.10 (Each)
  • $42.10 (Each)

  • $421.00 (Per 10)

In-Stock: 1 available locally (Rome, GA) (change location)
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
SWDR
Manufacturer
3M
Manufacturer's Part Number
SWDR
Description
Scotchcode Refill Roll, 0.75" X 1.375"
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Tape
UNSPSC
31270000 - Machine made parts
UPC/GTIN
051128562208 / 00051128562208
Weight per unit
0.1502 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.10 (Each)
Standard Packaging
$421.00 (Per 10)
Stock Availability
Rome
1 (Check another store)
Atlanta
0
All Stores
1
Resources
Images
 
 
SWDR - Small Image
 
SWDR - Large Image
Attachments
 
 
SWDR - Specification Sheet
Brochures
 
 
SWDR - Brochure
Other Links
 
 
SWDR - Other
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
3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.
Special Features
Write-on
Description
SCOTCHCODE REFILL ROLL, 0.75" X 1.375"
Product Type
3M™ Scotchcode™ Wire Marker Tape Refill Roll
Features
3M ScotchCode™ Wire Marker Tape Refill Roll SDR tape features a high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces. The SDR tape can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C).
extra long description
3M 7000031766 3M™ ScotchCode™ Wire
Manufacturer Information
Brand
3M
Manufacturers Part Number
SWDR
GTIN
00051128562208
UPC
051128562208
Taxonomies, Classifications, and Categories
Type
Write-On Refill
Category Description
TAPE
Packaging
Weight per each
0.1502
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Wire Marking
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Atlanta Area

Location Stock Available
Rome
1 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat