TR+JUG - Performance Plus Wire Connector T/R+Jug, 750/Jug

3M

  • $101.01 (Per 750)
  • $0.13 (Each)

  • $101.01 (Per 750)

  • $134.68 (Per 1,000)

  • $808.08 (Per 6,000)

In-Stock: 750 available locally (Avondale, AZ ) ( change location)
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
TR+JUG
Manufacturer
3M
Manufacturer's Part Number
TR+JUG
Description
Performance Plus Wire Connector T/R+Jug, 750/Jug
Wing Wire Connector, #22 Awg Conductor Size, #8 Awg Conductor Size, Copper Conductor Material, Tan/Red Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
31201502 - Electrical insulating tape
UPC/GTIN
051128544556 / 00051128544556
Weight per unit
5.712 (lbs/each)
Price & Packaging
Minimum Order Quantity
750
Unit
$0.13 (Each)
Carton
$101.01 (Per 750)
Standard Packaging
$808.08 (Per 6,000)
Stock Availability
Avondale
750 (Check another store)
Phoenix
0
All Stores
510,750
Resources
Images
 
 
TR+JUG - Small Image
 
TR+JUG - Large Image
 
TR+JUG - Large Image
Specifications Sheets
 
 
TR+JUG - Specification Sheet
Attachments
 
 
TR+JUG - Specification Sheet
Other Links
 
 
TR+JUG - Other
 
TR+JUG - Other
Brochures
 
 
TR+JUG - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Twist-On
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Tan/Red
Descriptions
Description
PERFORMANCE PLUS WIRE CONNECTOR T/R+JUG,750/JUG
Extra Long Description
3M 7100019140 3M™ Performance Plus™
Features
Specifically created for the residential markets, the T/R+ replaces the yellow, tan and redconnectors in the majority of field applications. T/Y+ replaces the yellow, orange, blue and graywire nuts in most applications. Use the 412 (tan) connector for wire combinations from 2 #20 to3 #10 AWG. This simplifies selection of the right connector for a wide range of wiring jobs.There’s also less inventory to manage, and a better chance you’ll have the connector you needto do every job.
Long Description
Wing Wire Connector, #22 AWG Conductor Size, #8 AWG Conductor Size, Copper Conductor Material, Tan/Red Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 lb
Product Type
Wing Wire Connector
Short Description
Wire Connectors for Residential, Tan/Red, #8 AWG, 750 per jug
Special Features
Specifically Created For The Residential Markets;The T/R+ Replaces The Yellow;Tan and Red Connectors In The Majority Of Field Applications
Additional Information
Maximum Conductor Size
#8 AWG
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Minimum Conductor Size
#22 AWG
Package Quantity
750 PK
Standards Met
UL;CSA;CE;RoHS 2011/65/EU No
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
TR+JUG
Sub Brand
3M(TM)
GTIN
00051128544556
UPC
051128544556
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
Manufacturer Status
Inactive
Minimum Qty
750
Packaging
Weight
0.01 lb
Weight per each
5.712
Carton
750
Package
6000
Uses, Certifications, and Standards
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 510,750

Location search:

* All prices subject to change.

Begin Live Chat