SSB24 - Specseal Firestop Pillow 2" X 4" X 9"

Specified Technologies In

  • $20.24 (Each)
  • $20.24 (Each)

  • $202.40 (Per 10)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SSB24
Manufacturer
Specified Technologies In
Manufacturer's Part Number
SSB24
Description
Specseal Firestop Pillow 2" X 4" X 9"
Specseal Firestop Pillow 2IN X 4IN X 9in
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
46191500 - Fire prevention
UPC/GTIN
730573062401 / 00730573062401
Weight per unit
0.31 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.24 (Each)
Standard Packaging
$202.40 (Per 10)
Resources
Images
 
 
SSB24 - Small Image
 
SSB24 - Large Image
MSDS Sheets
 
 
SSB24 - MSDS Sheet
Installation Sheets
 
 
SSB24 - Installation Sheet
Attachments
 
 
SSB24 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Width
4 INCH
Length
9 INCH
Descriptions
Product Type
Firestop Pillow
extra long description
9 INCH; 4 INCH; UL, FM, CAN/ULC S115 APPROVAL; 10 PER CASE STANDARD PACKAGE; SPECSEAL[R] SSB BRAND; DEPTH 2 INCH; COLOR RED; APPLICATION METAL/PLASTIC PIPE, MULTI-PEN, CABLE TRAY, CABLE, BLANK OPENING, BUSWAY, BUS/HVAC DUCT, MULTIPLE METALLIC CONDUIT AND TUBING; APPLICABLE STANDARD ASTM E814/E1966/E90
Description
SPECSEAL FIRESTOP PILLOW 2" X 4" X 9"
Long Description
FIRESTOP PILLOW, 9 INCH; 4 INCH; UL, FM, CAN/ULC S115 APPROVAL; 10 PER CASE STANDARD PACKAGE; SPECSEAL[R] SSB BRAND; DEPTH 2 INCH; COLOR RED
Additional Information
Depth 2 Inch; Color Red; Application Metal/Plastic Pipe, Multi-Pen, Cable Tray, Cable, Blank Opening, Busway, Bus/HVAC Duct, Multiple Metallic Conduit and Tubing; Applicable Standard ASTM E814/E1966/E90
Commodity Description
SAFETY EQUIPMENT
Manufacturer Information
Manufacturers Part Number
SSB24
Brand
STI (SPECIFIED TECHNOLOGIES INC)
GTIN
00730573062401
UPC
730573062401
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Standard Package
10 PER CASE
Weight per each
0.31
Carton
1
Package
10
Uses, Certifications, and Standards
Approval
UL, FM, CAN/ULC S115
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat