LU15055EC0 - 150W ED23.5 High Pressure Sodium Clear Mogul Base

Sylvania

  • $38.68 (Each)
  • $38.68 (Each)

  • $773.60 (Per 20)

In-Stock: 2 available locally (Vidalia, LA) (change location)
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
LU15055EC0
Manufacturer
Sylvania
Manufacturer's Part Number
LU150/55/ECO/67516
Description
150W ED23.5 High Pressure Sodium Clear Mogul Base
150W Lumalux Ecologic High Pressure Sodium Hid Lamp, Pass Federal TCLP Test, E39 Based, ED23.5 Bulb, Universal Burn, Clear, 2100K
Slang Terms

Suggest a New Term
Categories
Hid High Intensity Discharge L - Hid High Pressure Sodium Lamps Mark as Incorrect
Suggest a New Category
Classification
Sodium
UNSPSC
39101617 - High pressure sodium lamp HID
UPC/GTIN
046135675164 / 00046135675164
Weight per unit
0.39 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$38.68 (Each)
Standard Packaging
$773.60 (Per 20)
Stock Availability
Vidalia
2 (Check another store)
Alexandria
13
All Stores
210
Resources
Images
 
 
LU15055EC0 - Small Image
 
LU15055EC0 - Large Image
 
LU15055EC0 - Large Image
Attachments
 
 
LU15055EC0 - Specification Sheet
Tech Bulletins
 
 
LU15055EC0 - Tech Bulletin
Other Links
 
 
LU15055EC0 - Other
 
LU15055EC0 - Other
 
LU15055EC0 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
52 V
Wattage
150
Shape
ET23.5
Lamp Type
HIGH PRESSURE SODIUM
Material, Color, and Finish
Color Rendering Index
22
Base Type
E39 Mogul
color temperature
2100
color rendering index (cri)
22
Finish
Clear
Dimensions and Weight
Diameter
2.937 in;74.60 mm
Length
7.75 in
Size
7.75
Descriptions
Product Type
High Pressure Sodium Lamp
Description
150W ED23.5 HIGH PRESSURE SODIUM CLEAR MOGUL BASE
Short Description
High Pressure Sodium Lamp, 2100K, 22 CRI, 16000 lm (Horizontal);12230 lm (Vertical), 150W, 52V, E39 Mogul
Additional Information
ED23.5 Shape
extra long description
SYL LU150/55/ECO/67516 LU15055ECO 2
Long Description
150W LUMALUX ECOLOGIC high pressure sodium HID lamp, pass Federal TCLP test, E39 based, ED23.5 bulb, universal burn, clear, 2100K
Additional Information
Brightness (Lumens)
16000 lm (Horizontal);12230 lm (Vertical)
average life
30000+ h
ANSI Ballast Code
S55/O
package quantity
20 CA
GREEN CERTIFICATION
Yes
lumens
16000
Base
E39 Mogul
Fixture Type
Open
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LU150/55/ECO/67516
GTIN
00046135675164
UPC
046135675164
Taxonomies, Classifications, and Categories
Category Description
SODIUM
Type
High Intensity Discharge (HID)
Packaging
Weight
0.39 lb
Weight per each
0.39
Carton
1
Package
20
Uses, Certifications, and Standards
Application
General Lighting;Street Lighting;Parking Lot Lighting;Building Floodlighting and General Area Lighting
standard
S55
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of LU15055EC0.
Jump To:

Similar Items

Similar items are close alternatives to LU15055EC0, though they may not be 100% alike.

150W ED23 1/2 Hid High Pressure Sodium Clear E39 (Mogul) Base, Box
  • Our Part #: 3744300
  • Vidalia Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 3744300
  • Manufacturer: Westinghouse Lighting
  • Find: Similar Items
  • Pkg Sizes: 6 ($110.16) ·
3744300 - Westinghouse Lighting

Vidalia Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$18.36

Each

QTY:
Each
Add
Features: 150W HPS ED23-1/2 Mogul Base
  • Our Part #: LU15055
  • Vidalia Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LU150/55
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($34.89) ·
LU15055 - Eiko LTD

Vidalia Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$34.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat