52171CV1234 - 4SQ, 2-1/8DBX, 1/2&3/4KO, BRKT

Steel City

  • $6.70 (Each)
  • $6.70 (Each)

  • $167.46 (Per 25)

  • $669.84 (Per 100)

In-Stock: 49 available locally (Hot Springs, AR) (change location)
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
52171CV1234
Manufacturer
Steel City
Manufacturer's Part Number
52171 CV1/2 3/4
Description
4SQ, 2-1/8DBX, 1/2&3/4KO, BRKT
Outlet Box, Pre-Galvanized, Silver, 30.3 Cu.In Capacity, Square, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 Outlet, 4 In Length, 4 In Width, 2-1/8 In Height, 1 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
785991167351 / 00785991167351
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.70 (Each)
Carton
$167.46 (Per 25)
Stock Availability
Hot Springs
49 (Check another store)
Little Rock
2,706
All Stores
6,158
Resources
Images
 
 
52171CV1234 - Small Image
 
52171CV1234 - Large Image
 
52171CV1234 - Large Image
 
52171CV1234 - Large Image
 
52171CV1234 - Large Image
 
52171CV1234 - Large Image
360 Images
 
 
52171CV1234 - 360 Image
Attachments
 
 
52171CV1234 - Specification Sheet
Other Links
 
 
52171CV1234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in;101.6 mm
Width
4 in;101.6 mm
Height
2-1/8 in;53.975 mm
Descriptions
Description
4SQ,2-1/8DBX,1/2&3/4KO,BRKT
Product Type
Outlet Box
Long Description
Outlet Box, Pre-Galvanized, Silver, 30.3 cu.in Capacity, Square, Knockout Cable Entry, 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 17 Knockouts, Wall or Ceiling Mount, 1 outlet, 4 in Length, 4 in Width, 2-1/8 in Height, 1 lb/EA
Features
Square Box, 30.3 Cubic Inches, 4 Inch Square x 2-1/8 Inches Deep, 1/2 Inch and 3/4 Inch Eccentric Knockouts, Pre-Galvanized Steel, Welded Construction, with CV Bracket, For use with Conduit
Short Description
4" Square Outlet Box, Silver, 2-1/8" D, 1/2 and 3/4" KO, Bracket
Special Features
Made of Steel, Welded Construction
extra long description
ABB 52171 CV1/2 3/4 4 SQUARE BX,STL
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom)
Number of Knockouts
17
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
25 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
52171 CV1/2 3/4
sub brand
Steel City(R)
GTIN
00785991167351
UPC
785991167351
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Packaging
Weight
1 lb/EA
Weight per each
1
Carton
25
Uses, Certifications, and Standards
Capacity
30.3 cu.in
Application
Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 52171CV1234.
Jump To:

Similar Items

Similar items are close alternatives to 52171CV1234, though they may not be 100% alike.

Square Box, Ivory, 30.3 Cu.In Capacity, Knockout Cable Entry, 1/2 In (Bottom);1/...
  • Our Part #: TP451
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP451
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($151.95) ·
TP451 - Crouse-Hinds

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.08

Each

QTY:
Each
Add
Features:With 1/2 In Conduit Knockout, Grounding Wire, Standard:Ul E18095, Numbe...
  • Our Part #: 4SDVBEKPL
  • Hot Springs Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4SDVB-EK-PL
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($480.93) ·
4SDVBEKPL - Appleton/Oz Gedney

Hot Springs Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 52171CV1234 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4SDVBEKPL Appleton Electric 00687855771271
TP390 Eaton Crouse-Hinds n/a
TP451 Eaton Crouse-Hinds 00786189104516
235 Raco 00050169902356
4SDWFB12 Thomas & Betts n/a
52171-CV1234 Thomas & Betts 00785991167351
52171CV1234 Thomas & Betts n/a
4SDVBEKPL O-Z Gedney n/a
52171-FS Garvin Industries n/a
237 Raco 00050169002377

* All prices subject to change.

Begin Live Chat