5242 - 1/2" 45D LT Conn

T&B Ind Fitting

  • $15.44 (Each)
  • $15.44 (Each)

  • $386.04 (Per 25)

  • $772.09 (Per 50)

  • $1,544.18 (Per 100)

In-Stock: 43 available locally (Pecos, TX) (change location)
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
5242
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5242
Description
1/2" 45D LT Conn
Liquid Tight 45°Connector, 1/2 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 In Diameter, Non-Insulated, 1/2 In NPT Thread Size, Threaded Connection, 1 Outlet, 32 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052427 / 5414363142850 / 00786210052427
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.44 (Each)
Carton
$386.04 (Per 25)
Standard Packaging
$772.09 (Per 50)
Stock Availability
Pecos
43 (Check another store)
Odessa
253
All Stores
1,863
Resources
Images
 
 
5242 - Small Image
 
5242 - Large Image
 
5242 - Large Image
 
5242 - Large Image
 
5242 - Large Image
 
5242 - Large Image
Specifications Sheets
 
 
5242 - Specification Sheet
360 Images
 
 
5242 - 360 Image
Attachments
 
 
5242 - Specification Sheet
Other Links
 
 
5242 - Other
 
5242 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
1-3/8 in;34.9 mm
Size
1/2 INCH
Descriptions
Product Type
Liquid Tight 45° Connector
Liquid Tight 45°Connector
Description
1/2" 45D LT CONN
Long Description
Liquid Tight 45°Connector, 1/2 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 1-3/8 in Diameter, Non-Insulated, 1/2 in NPT Thread Size, Threaded Connection, 1 outlet, 32 lb/100
Features
Liquidtight Conduit Fitting, 45 Degree 1/2 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 45° Connector, Malleable Iron, 1/2 in, Insulated
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
extra long description
ABB 5242 1/2 NON-INSUL 45 DEG LIQTI
Additional Information
Connection Orientation
45°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1/2 in NPT
Connection Type
Threaded
Number of Outlets
1
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
package quantity
25 CT;50 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5242
sub brand
ABB
GTIN
00786210052427
UPC
786210052427
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-45 Degree
Trade Size
Trade Size
1/2 in
Packaging
Weight
32 lb/100
Weight per each
0.32
Carton
25
Package
50
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA / UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5242.
Jump To:

Similar Items

Similar items are close alternatives to 5242, though they may not be 100% alike.

Liquid Tight 45°Connector, 1/2 In Trade Size, Malleable Iron (Body, Gland Nut);S...
  • Our Part #: LT5045
  • Pecos Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LT5045
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($182.40) ·
LT5045 - Crouse-Hinds

Pecos Availability: In Stock

Total Availability: In Stock

Book Price

$7.30

Each

QTY:
Each
Add
45 Degrees Uninsulated Connectors Steel/Malleable Iron, 1/2 In. Tradesize
  • Our Part #: 3442
  • Pecos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 3442
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
3442 - Hubbell--Raco

Pecos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
ST Series 45 Deg Liquidtight Connector With Plain Throat, Size: 1/2 In, Connecti...
  • Our Part #: ST4550
  • Pecos Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-4550
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 25 ($349.08) · 50 ($698.16) ·
ST4550 - Appleton/Oz Gedney

Pecos Availability: Out Of Stock

Total Availability: In Stock

Book Price

$13.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5242 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST4550 Appleton Electric 00781381679954
450SLT Bridgeport Fittings 00781747024503
LT5045 Eaton Crouse-Hinds 00784564450500
LTK5045 Eaton Crouse-Hinds 00784564000071
LTQ5045 Eaton Crouse-Hinds 00662277005227
H0504 Hubbell Wiring Device-Kellems 00783585034423
K0504 Killark 00783936991139
4Q450 O-Z Gedney 00783126618259
3442 Raco 00050169034422
H0504 Raco n/a
5242 Thomas & Betts 00786210052427
LT451 Thomas & Betts n/a
LT-451 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat