5255 - 1-1/4" 90D LT Conn

T&B Ind Fitting

  • $79.47 (Each)
  • $79.47 (Each)

  • $397.37 (Per 5)

  • $7,947.49 (Per 100)

In-Stock: 4 available locally (Big Spring, TX) (change location)
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
5255
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
5255
Description
1-1/4" 90D LT Conn
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 23/32 In Diameter, Non-Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 1 Outlet, 1.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210052557 / 5414363142904 / 00786210052557
Weight per unit
1.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.47 (Each)
Carton
$397.37 (Per 5)
Stock Availability
Big Spring
4 (Check another store)
Odessa
13
All Stores
621
Resources
Images
 
 
5255 - Small Image
 
5255 - Large Image
 
5255 - Large Image
Attachments
 
 
5255 - Specification Sheet
Other Links
 
 
5255 - Other
 
5255 - Other
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
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplated/Chromate Coating
Dimensions and Weight
Diameter
23/32 in;53.2 mm
Size
1-1/4 INCH
Descriptions
Description
1-1/4" 90D LT CONN
Special Features
Coordinated Performance with T&B Liquidtight Systems Flexible Metallic Conduits;Ingress Protection Ratings Aligned with Industrial Enclosures;Safe Edge(R) Ground Cones Provide Superior Bonding;Double Bevel Sealing Ring Eases Assembly and Insures Seal Tight Performance;Heat Curled Insulators Protect Wire Sheathing from Damage
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Long Description
Liquid Tight 90°Connector, 1-1/4 in Trade Size, Malleable Iron Material, Zinc Electroplated/Chromate Coating, 23/32 in Diameter, Non-Insulated, 1-1/4 in NPT Thread Size, Threaded Connection, 1 outlet, 1.13 lb/EA
Features
Liquidtight Conduit Fitting, 90 Degree 1-1/4 Inch, Non-Insulated Malleable Iron
Short Description
Liquid Tight 90° Connector, Malleable Iron, 1-1/4 in, 90°, Insulated
extra long description
ABB 5255 1-1/4 INCH NON-INSUL 90 DE
Additional Information
for use with
Liquid Tight Flexible Metal Conduit
Standards Met
UL E23018 Listed;CSA Certified
Connection Orientation
90°
Insulated/Non-Insulated
Non-Insulated
Thread Size
1-1/4 in NPT
Connection Type
Threaded
Number of Outlets
1
package quantity
5 CT;25 PK
Made in USA
yes
Manufacturer Information
Brand
T&B Ind Fitting
Manufacturers Part Number
5255
sub brand
ABB
GTIN
00786210052557
UPC
786210052557
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Connectors-90 Degree
Trade Size
Trade Size
1-1/4 in
Packaging
Weight
1.13 lb/EA
Weight per each
1.13
Carton
5
Uses, Certifications, and Standards
Application
Used Where Flexible Metal Raceway is Installed in Outdoor or Indoor Locations Where Exposed to Continuous or Intermittent Moisture
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 621

Location search:
These alternate items can be purchased instead of 5255.
Jump To:

Similar Items

Similar items are close alternatives to 5255, though they may not be 100% alike.

90° Connector, 1-1/4 In Trade Size, Zinc Cast Material, Zinc Electroplated, 2-9/...
  • Our Part #: 473LT2
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 473-LT2
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 5 ($185.20) · 25 ($926.02) ·
473LT2 - Nsi Industries

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$37.04

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Malleable Iron (Body, Gland Nut)...
  • Our Part #: LT12590
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT12590
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($211.70) · 25 ($1,058.51) ·
LT12590 - Crouse-Hinds

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$42.34

Each

QTY:
Each
Add
1-1/4" 90° Liquidtight Conn.Usa
  • Our Part #: STR12590
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: STR12590
  • Manufacturer: American Fittings Corp
  • Find: Similar Items
  • Pkg Sizes: 2 ($59.52) ·
STR12590 - American Fittings Corp

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$29.76

Each

QTY:
Each
Add
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Zinc Electroplated, 90° Connecti...
  • Our Part #: ST90125
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ST-90125
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 5 ($326.29) · 25 ($1,631.45) ·
ST90125 - Appleton/Oz Gedney

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$65.26

Each

QTY:
Each
Add
1 1/4" 90° Liquidtight Connector Non-Insulated
  • Our Part #: K1259
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K1259
  • Manufacturer: Hubbell--Killark
  • Find: Similar Items
  • Pkg Sizes: 10 ($1,299.80) ·
K1259 - Hubbell--Killark

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$129.98

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-...
  • Our Part #: LT12590SA
  • Big Spring Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LT12590 SA
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($446.65) ·
LT12590SA - Crouse-Hinds

Big Spring Availability: Out Of Stock

Total Availability: In Stock

Book Price

$89.33

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5255 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST90125 Appleton Electric 00781381680608
473SLT Bridgeport Fittings 00781747024732
LT12590 Eaton Crouse-Hinds 00784564901255
LTK12590 Eaton Crouse-Hinds 00784564000262
LT12590SA Eaton Crouse-Hinds 00784564962737
H1259 Hubbell Wiring Device-Kellems 00783585034256
K1259 Killark 00783936998572
4Q9125 O-Z Gedney 00783126619256
3425 Raco 00050169034255
H1259 Raco n/a
LML-41 Remke 00785411301945
5255 Thomas & Betts 00786210052557
5255AL Thomas & Betts 00786210802572

* All prices subject to change.

Begin Live Chat