54118 - 500MCM 1H Comp Lug

Color-Keyed

  • $19.83 (Each)
  • $19.83 (Each)

  • $118.97 (Per 6)

  • $1,982.88 (Per 100)

In-Stock: 32 available locally (Austin RDC, TX) (change location)
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
54118
Manufacturer
Color-Keyed
Manufacturer's Part Number
54118
Description
500MCM 1H Comp Lug
Standard Barrel Single Hole Compression Lug, 500 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 3.30 In Overall Length, Tongue Terminal, 35 KV, 0.38 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541181 / 5414363143376 / 00786210541181
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.83 (Each)
Carton
$118.97 (Per 6)
Stock Availability
Austin RDC
32 (Check another store)
All Stores
922
Resources
Images
 
 
54118 - Small Image
 
54118 - Large Image
 
54118 - Large Image
 
54118 - Large Image
 
54118 - Large Image
 
54118 - Large Image
360 Images
 
 
54118 - 360 Image
Attachments
 
 
54118 - Specification Sheet
Other Links
 
 
54118 - Other
 
54118 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Die Color)
Color
Brown
Dimensions and Weight
Overall Length
3.30 in
Descriptions
Description
500MCM 1H COMP LUG
Long Description
Standard Barrel Single Hole Compression Lug, 500 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 3.30 in Overall Length, Tongue Terminal, 35 kV, 0.38 lb/EA
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 3.30 in L, 35 kV
Product Type
Standard Barrel Single Hole Compression Lug
Special Features
Standard Barrel;High Conductivity
extra long description
ABB 54118 500 CU STD. BRL. 1 HOLE 1
Additional Information
Maximum Conductor Size
500 kcmil
package quantity
1 CT;60 Pk
For Stud Size
0.5 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
Number of Holes
1
Stud Size
1/2 in
Cable Size
500 kcmil
Manufacturer Information
sub brand
Color-Keyed
Brand
COLOR-KEYED
Manufacturers Part Number
54118
GTIN
00786210541181
UPC
786210541181
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.38 lb/EA
Weight per each
0.375
Carton
6
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54118.
Jump To:

Similar Items

Similar items are close alternatives to 54118, though they may not be 100% alike.

The LCA500-12-6 Tin-Plated Copper Compression Lug, One-Hole, Standard Barrel, Ha...
  • Our Part #: LCA500126
  • Austin RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA500-12-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($60.98) · 12 ($121.97) ·
LCA500126 - Panduit Corporation

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.16

Each

QTY:
Each
Add
1 Hole Short Barrel Copper Compression Lug W/ Peep Hole 500 MCM - 1/2" Bolt Shor...
  • Our Part #: GL50048
  • Austin RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL50048
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($146.93) ·
GL50048 - Nsi Industries

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$24.49

Each

QTY:
Each
Add
Copper One-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size 400 Flex, 1...
  • Our Part #: 58177
  • Austin RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 58177
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 6 ($118.97) ·
58177 - Abb Installation Products, Inc

Austin RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$19.83

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54118 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCS-500-12 Anderson n/a
VHCS50012 Anderson n/a
YA34-L6 Burndy 00781810506226
GL 50048 Greaves n/a
GL-50048 Greaves 00784491320365
CRA-500-12 ILSCO n/a
CSWS-500-12 ILSCO 00783669645255
19318-4012 Molex n/a
94094 Morris 00601986940948
GL50048 NSi Industries 00662381036186
BLU-050-S2 Penn-Union 00785037234061
54118 Thomas & Betts 00786210541181
CTL500-12 Thomas & Betts 00783786131945
HL500-48 Thomas & Betts n/a
LCA500-12-6 Panduit 00074983900640
58177 Thomas & Betts 00786210581774
CRA50012 ILSCO n/a

* All prices subject to change.

Begin Live Chat