54143TB - #2 Lug 3/8 Bolt

Color-Keyed

  • $4.89 (Each)
  • $4.89 (Each)

  • $122.35 (Per 25)

  • $489.39 (Per 100)

In-Stock: 125 available locally (El Paso, TX) (change location)
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
54143TB
Manufacturer
Color-Keyed
Manufacturer's Part Number
54143-TB
Description
#2 Lug 3/8 Bolt
Standard Barrel Single Hole Compression Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.65 In Overall Length, Tongue Terminal, 35 KV, 0.13 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541433 / 5414363143536 / 00786210541433
Weight per unit
0.125 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.89 (Each)
Carton
$122.35 (Per 25)
Stock Availability
El Paso
125 (Check another store)
All Stores
3,931
Resources
Images
 
 
54143TB - Small Image
 
54143TB - Large Image
 
54143TB - Large Image
 
54143TB - Large Image
 
54143TB - Large Image
360 Images
 
 
54143TB - 360 Image
Attachments
 
 
54143TB - Specification Sheet
Other Links
 
 
54143TB - Other
 
54143TB - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Brown (Die Color)
Color
Brown
Dimensions and Weight
Overall Length
1.65 in
Descriptions
Product Type
Standard Barrel Single Hole Compression Lug
Long Description
Standard Barrel Single Hole Compression Lug, #2 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Brown (Die Color) Insulation Color, 1.65 in Overall Length, Tongue Terminal, 35 kV, 0.13 lb/EA
Features
Two-way connectors provide high pullout values, are easy to insulate and provide a low-resistance connection of high quality and low installed cost.
Short Description
Standard Barrel Single Hole Compression Lug, Non-Insulated, 1.65 in L, 35 kV
Special Features
Standard Barrel;High Conductivity
Description
#2 LUG 3/8 BOLT
extra long description
ABB 54143-TB No2 CU STD BRL 1 HOLE
Additional Information
Maximum Conductor Size
#2 AWG
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
25 CT;250 PK
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Number of Holes
1
Cable Size
2 AWG
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54143-TB
GTIN
00786210541433
UPC
786210541433
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight
0.13 lb/EA
Weight per each
0.125
Carton
25
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54143TB.
Jump To:

Similar Items

Similar items are close alternatives to 54143TB, though they may not be 100% alike.

2 Awg Cu, One Hole, 3/8 Stud Size, Standard Barrel, Inspection Window, Internal ...
  • Our Part #: YA2CL4B0X
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA2CL4BOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.64) ·
YA2CL4B0X - Burndy LLC

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.64

Each

QTY:
Each
Add
1 Holeshort Barrel Copper Compression Lug W/ PEEPHOLE2 Awg-3/8" Bolt Short Barre...
  • Our Part #: GL238
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL238
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($6.05) ·
GL238 - Nsi Industries

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.05

Each

QTY:
Each
Add
Copper One-Hole Lug, Short Barrel, Max 35KV, 2 STR. Wire, 3/8 Bolt Size, Tin Pla...
  • Our Part #: CTL238
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTL2-38
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($97.38) ·
CTL238 - Abb Installation Products, Inc

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.90

Each

QTY:
Each
Add
Standard Barrel Lug, #2 Awg Conductor Size, Non-Insulated, Copper Conductor Mate...
  • Our Part #: LCA238Q
  • El Paso Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCA238Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($174.76) ·
LCA238Q - Panduit Corporation

El Paso Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.50

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54143TB but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
30024 3M Electrical Products 00054007124931
MC2-38RX 3M Electrical Products 00054007091899
MC238RX 3M Electrical Products n/a
325203 Amprobe n/a
35184 Amprobe n/a
VHCS-2-38 Anderson n/a
VHCS238 Anderson n/a
YAV2CL-TC38-FX Burndy 00781810022443
YA2CL4-BOX Burndy 00781810552001
YA2C-L4 Burndy 00781810099520
YA2CL4X Burndy n/a
YAL2CT38 Burndy 00781810417188
HCS1238 Burndy n/a
DPLS638 DOSSERT n/a
GL 238 Greaves n/a
GL-238 Greaves 00784491320105
VHCS-2-38 Hubbell Power Systems 00096359338451
CC238 Ideal Industries n/a
CRC-2 ILSCO n/a
CSWS-2-38 ILSCO 00783669633092
CCL-2-12 ILSCO 00783669031362
CCL212 ILSCO n/a
CCL-2-38 ILSCO 78366903134
MRAT26 MAC n/a
94038 Morris 00601986940382
GL238 NSi Industries 00662381036056
LCAS2-38-Q Panduit 00074983225316
LCA2-38-Q Panduit 00074983900176
LCA238 Panduit n/a
LCAS238 Panduit n/a
BLU-2S2 Penn-Union 00785037230711
273-31852-4 Thomas & Betts 00786210061443
54143-TB Thomas & Betts 00786210541433
BAL238 Thomas & Betts 00786210900209
CTL2-38 Thomas & Betts 00783786131785
HL2-38 Thomas & Betts n/a
54143 Thomas & Betts n/a
54443 Thomas & Betts 00786210544434
HL238 Thomas & Betts n/a
S989217 Thomas & Betts n/a
54143BS Thomas & Betts 78621094988
54143TB Thomas & Betts 78621054143
G37438 Woodhead 00800755051377

* All prices subject to change.

Begin Live Chat