5415134 - 4X1-1/2 Oct BX W/3/4 Ko

Steel City

  • $2.94 (Each)
  • $2.94 (Each)

  • $147.13 (Per 50)

  • $294.26 (Per 100)

In-Stock: 8 available locally (Leesville, LA) (change location)
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
5415134
Manufacturer
Steel City
Manufacturer's Part Number
54151 3/4
Description
4X1-1/2 Oct BX W/3/4 Ko
Octagonal Box, Pre-Galvanized, Silver, 15.8 Cu.In Capacity, Knockout Cable Entry, 3/4 In (Side);3/4 In (End);3/4 In (Bottom);1/2 In (Bottom) Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 Outlet, 1-1/2 In Height, 4 In Diameter, 0.50 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121316 - Ceiling box
UPC/EAN/GTIN
785991169102 / 5415022284539 / 00785991169102
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.94 (Each)
Carton
$147.13 (Per 50)
Stock Availability
Leesville
8 (Check another store)
Alexandria
0
All Stores
4,355
Resources
Images
 
 
5415134 - Small Image
 
5415134 - Large Image
 
5415134 - Large Image
Attachments
 
 
5415134 - Specification Sheet
Other Links
 
 
5415134 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Octagon
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Silver
Dimensions and Weight
Height
1-1/2 in;38.1 mm
Diameter
4 in;101.6 mm
Size
4 Inches Diameter x 1/2 Inch depth
Descriptions
Product Type
Octagonal Box
Description
4X1-1/2 OCT BX W/3/4 KO
Short Description
4X1-1/2" Octagonl Box, Silver, W/1/2 KO, Clamps and Ears
Special Features
Made of Steel. Drawn Construction
Long Description
Octagonal Box, Pre-Galvanized, Silver, 15.8 cu.in Capacity, Knockout Cable Entry, 3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom) Knockout Size, 7 Knockouts, Wall or Ceiling Mount, 1 outlet, 1-1/2 in Height, 4 in Diameter, 0.50 lb/EA
Features
Octagon Box, 15.8 Cubic Inches, 4 Inch Diameter x 1-1/2 Inches Deep, 3/4 Inch Knockouts, Pre-Galvanized Steel, Drawn Construction, For use with Conduit
Construction
Drawn
extra long description
ABB 54151 3/4 4IN-OCTAGON BOX STL 1
Additional Information
Cable Entry Type
Knockout
for use with
Conduit
Knockout Size
3/4 in (Side);3/4 in (End);3/4 in (Bottom);1/2 in (Bottom)
Number of Knockouts
7
Mounting Type
Wall Mount;Ceiling Mount
Number of Outlets
1
Standards Met
UL Listed E2969
package quantity
50 CT
Made in USA
yes
number of outlet
1
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
54151 3/4
sub brand
Steel City(R)
GTIN
00785991169102
UPC
785991169102
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octogonal Boxes
Packaging
Weight
0.50 lb/EA
Weight per each
0.5
Carton
50
Uses, Certifications, and Standards
Capacity
15.8 cu.in
Application
Conduit
standard
UL E2969, CSA 5043
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 5415134.
Jump To:

Similar Items

Similar items are close alternatives to 5415134, though they may not be 100% alike.

Eaton Crouse-Hinds Series Octagon Outlet Box, (3) 1/2", (2) 3/4", 4", Conduit (N...
  • Our Part #: TP276
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP276
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 50 ($164.24) ·
TP276 - Crouse-Hinds

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.28

Each

QTY:
Each
Add
Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Ou...
  • Our Part #: 4034
  • Leesville Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 4O-3/4
  • Manufacturer: Appleton/Oz Gedney
  • Find: Similar Items
  • Pkg Sizes: 50 ($633.48) ·
4034 - Appleton/Oz Gedney

Leesville Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.67

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 5415134 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
4034 Appleton Electric n/a
4O-3/4 Appleton Electric 00687855750108
TP276 Eaton Crouse-Hinds 00786189102765
D4RB-75 Orbit Industries 00835243013964
4034 O-Z Gedney n/a
126 Raco 00050169001264
5415134 Thomas & Betts 00785991169102
4OW34 Thomas & Betts 00781720055029
4-O-3/4 Thomas & Betts 00781720001712
G4452 Topaz 00751338867116

* All prices subject to change.

Begin Live Chat