54174 - 250MCM Yel 1H Cop Lug

Color-Keyed

  • $12.03 (Each)
  • $12.03 (Each)

  • $120.29 (Per 10)

  • $1,202.91 (Per 100)

In-Stock: 3 available locally (Fort Smith, AR) (change location)
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
54174
Manufacturer
Color-Keyed
Manufacturer's Part Number
54174
Description
250MCM Yel 1H Cop Lug
Copper One-Hole Lug, Standard Barrel, Max 35KV, Wire Size 250 Kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210541747 / 5414363143666 / 00786210541747
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.03 (Each)
Carton
$120.29 (Per 10)
Stock Availability
Fort Smith
3 (Check another store)
Springdale
0
All Stores
77
Resources
Images
 
 
54174 - Small Image
 
54174 - Large Image
Attachments
 
 
54174 - Specification Sheet
Other Links
 
 
54174 - Other
 
54174 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Yellow
Descriptions
Description
250MCM YEL 1H COP LUG
Product Type
250 Cu STD BRL. 1 Hole 3/8 In Bolt
extra long description
ABB 54174 250 CU STD BRL. 1 HOLE 3/
Long Description
Copper One-Hole Lug, Standard Barrel, Max 35kV, Wire Size 250 kcmil, 3/8 Inch Bolt Size, Tin Plated, Die Code 62, Die Color Code Yellow
Additional Information
Number of Holes
1
Cable Size
250 kcmil
Stud Size
3/8 in
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54174
GTIN
00786210541747
UPC
786210541747
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.11
Carton
10
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 77

Location search:

Greater Springdale Area

Location Stock Available
Fort Smith
3 View Store

A-L

Location Stock Available
Baytown
10 View Store
Huntsville
1 View Store

M-Z

Location Stock Available
Rome
2 View Store
These alternate items can be purchased instead of 54174.
Jump To:

Cross Referenced

These items are similar to 54174 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MC4038RX 3M Electrical Products 00054007092018
VHCS25038 Anderson n/a
HCS12938 Burndy n/a
YA29-L4 Burndy 781810554524
YA29L4 Burndy 00781810554524
VHCS25038 Hubbell Power Systems 00096359338505
44196-B2 ILSCO 783669442373
SS2538 KLAUKE n/a
19318-1010 Molex n/a
94082 Morris 00601986940825
55452 NAED n/a
GL25038 NSi Industries 00662381036438
LCA250-38-X Panduit 74983901944
LCA25038X Panduit 00074983901944
S4038R5 Panduit 74983598977
LCAS250-38-X Panduit 00074983225156
BLU-025-S2 Penn-Union 785037232517
BLU 025S2 Penn-Union 00785037232517
BLU025S2 PU n/a
55538 TE Connectivity n/a
54174 Thomas & Betts 00786210541747
HL250-38 Thomas & Betts 783786731534
l973 Thomas & Betts 786210816180
L40-38 Thomas & Betts 786210805993
M973 Thomas & Betts 786210816289
54174BE Thomas & Betts 00786209866868

* All prices subject to change.

Begin Live Chat