54206 - 4AWG Grey 2H Cop Lug

Color-Keyed

  • $10.52 (Each)
  • $10.52 (Each)

  • $526.00 (Per 50)

  • $1,052.00 (Per 100)

  • $5,260.00 (Per 500)

In-Stock: 38 available locally (El Dorado, AR) (change location)
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
54206
Manufacturer
Color-Keyed
Manufacturer's Part Number
54206
Description
4AWG Grey 2H Cop Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, Wire Size #4 Awg, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542065 / 5414363143758 / 00786210542065
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.52 (Each)
Carton
$526.00 (Per 50)
Standard Packaging
$5,260.00 (Per 500)
Stock Availability
El Dorado
38 (Check another store)
West Monroe
0
All Stores
2,063
Resources
Images
 
 
54206 - Small Image
 
54206 - Large Image
 
54206 - Large Image
 
54206 - Large Image
 
54206 - Large Image
 
54206 - Large Image
360 Images
 
 
54206 - 360 Image
Attachments
 
 
54206 - Specification Sheet
Other Links
 
 
54206 - Other
 
54206 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Gray
Descriptions
Description
4AWG GREY 2H COP LUG
Product Type
Cu TP 2HL Lug STNDBRL NO4 1/4B Gry
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, Wire Size #4 AWG, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 29, Die Color Code Gray
extra long description
ABB 54206 CU TP 2HL LUG STNDBRL No4
Additional Information
Stud Size
1/4 in
Number of Holes
2
Cable Size
4 AWG
Manufacturer Information
Manufacturers Part Number
54206
Brand
COLOR-KEYED
GTIN
00786210542065
UPC
786210542065
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,063

Location search:
These alternate items can be purchased instead of 54206.
Jump To:

Cross Referenced

These items are similar to 54206 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA4CL2TC14 Burndy 00781810503560
YAV4CL2TC14FX Burndy 00781810022160
SL414 KLAUKE n/a
54206 Thomas & Betts 00786210542065
CTL4-214 Thomas & Betts 00783786131204
YA4C-2L Burndy 00781810501450
DPLS42 DOSSERT n/a
VHCS414B Hubbell Power Systems 00096359355489
MRB44 MAC n/a
BLU 4D Penn-Union n/a
80693 Thomas & Betts n/a
S989055 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat