54504 - #8 Butt Splice

Color-Keyed

  • $3.16 (Each)
  • $3.16 (Each)

  • $158.04 (Per 50)

  • $316.08 (Per 100)

In-Stock: 46 available locally (Marshall, TX) ( change location)
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
54504
Manufacturer
Color-Keyed
Manufacturer's Part Number
54504
Description
#8 Butt Splice
Two-Way Splice Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2 Conductors, 1 In Overall Length, Compression Terminal, 35 KV, 0.02 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210545042 / 5414363110569 / 00786210545042
Weight per unit
0.015 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.16 (Each)
Carton
$158.04 (Per 50)
Stock Availability
Marshall
46 (Check another store)
Longview
85
All Stores
2,503
Resources
Images
 
 
54504 - Small Image
 
54504 - Large Image
 
54504 - Large Image
 
54504 - Large Image
 
54504 - Large Image
 
54504 - Large Image
360 Images
 
 
54504 - 360 Image
Attachments
 
 
54504 - Specification Sheet
Other Links
 
 
54504 - Other
 
54504 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
2
Terminal Type
Compression
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Insulation Color
Red (Die Color)
Conductor Material
Copper
Color
Red
Finish
Tin-Plated
Dimensions and Weight
Overall Length
1 in
Descriptions
Product Type
Two-Way Splice Connector
Long Description
Two-Way Splice Connector, #8 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Red (Die Color) Insulation Color, 2 Conductors, 1 in Overall Length, Compression Terminal, 35 kV, 0.02 lb/EA
Features
Copper Two-Way Splice Connector, Standard Barrel, Max 35kV, Wire Size 8 AWG, Tin Plated, Die Code 21, Die Color Code Red
Short Description
Two-Way Splice Connector, #8 AWG, Non-Insulated, 1 in L, 35 kV
Special Features
Two-Way Connectors Provide High Pullout Values, are Easy to Insulate and Provide a Low-Resistance Connection of High Quality and Low Installed Cost
Description
#8 BUTT SPLICE
extra long description
ABB 54504 2WAY SPLICE CONNECTOR No8
Additional Information
Maximum Conductor Size
#8 AWG
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
package quantity
50 CT;500 PK
Manufacturer Information
Brand
COLOR-KEYED
sub brand
Color-Keyed
Manufacturers Part Number
54504
GTIN
00786210545042
UPC
786210545042
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
SPLICE
Packaging
Weight
0.02 lb/EA
Weight per each
0.015
Carton
50
Uses, Certifications, and Standards
Application
Applications certified to 600 V and recommended up to 35 kV¥
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,503

Location search:
These alternate items can be purchased instead of 54504.
Jump To:

Similar Items

Similar items are close alternatives to 54504, though they may not be 100% alike.

Butt Splice Connector, #8 Awg Conductor Size, Non-Insulated, Copper Conductor Ma...
  • MFR Part #: 54804
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($133.38) ·
54804 - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$2.67

Each

QTY:
Each
Add
Standardbarrel TINNEDCOPPERSPLICE8 Awg Standard Barrel Tinned Coppersplices Is A...
  • MFR Part #: SC-8
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($392.71) ·
SC8 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$3.93

Each

QTY:
Each
Add
Copper Butt Splice, Standard Barrel, #8 Awg Wire.
  • MFR Part #: SCS8-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($122.74) ·
SCS8L - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$2.45

Each

QTY:
Each
Add
00074983265787|0074983|074983265787|07498326578|26578|SCSS8 L|SCSS8L|SCSS8-L|Cub...
  • MFR Part #: SCSS8-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
SCSS8L - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
8 Awg Cu, Standard Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35K...
  • MFR Part #: YS8CLBOX
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($424.50) ·
YS8CLB0X - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$8.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54504 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YS8C-L-BOX Burndy 00781810022092
YS8C-L Burndy n/a
YSV8C-LBOX Burndy 00781810543504
SC 8 Greaves n/a
SC8 Greaves 00784491518083
CT-8 ILSCO 00783669116540
94410 Morris 00601986944106
SC-8 NSi Industries 00662381037008
SCSS8-L Panduit 00074983265787
SCS8 Panduit n/a
BCU-8 Penn-Union 00785037219020
54504 Thomas & Betts 00786210545042
CSP8 Thomas & Betts 00783786132034
SC 8 Thomas & Betts 00783786751457
3301 Topaz 00751338815995

* All prices subject to change.

Begin Live Chat