54720 - 6-4 BRN Cop C-Tap

Color-Keyed

  • $5.13 (Each)
  • $5.13 (Each)

  • $513.34 (Per 100)

In-Stock: 327 available locally (San Antonio RDC, TX) (change location)
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
54720
Manufacturer
Color-Keyed
Manufacturer's Part Number
54720
Description
6-4 BRN Cop C-Tap
Copper C-Tap For 600 V Applications, Wire Range Main: 8-4, Branch 8-12, Length 1-5/32 Inches, Height 11/16 Inch, Plain Finish, Die Code 33 Die Color Code Brown
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210547206 / 5414363144076 / 00786210547206
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.13 (Each)
Carton
$513.34 (Per 100)
Stock Availability
San Antonio RDC
327 (Check another store)
All Stores
1,129
Resources
Images
 
 
54720 - Small Image
 
54720 - Large Image
 
54720 - Large Image
 
54720 - Large Image
 
54720 - Large Image
360 Images
 
 
54720 - 360 Image
Attachments
 
 
54720 - Specification Sheet
Other Links
 
 
54720 - Other
 
54720 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Conductor Size
8-4
Material
Copper
Material, Color, and Finish
Finish
Plain
Descriptions
Description
6-4 BRN COP C-TAP
Product Type
Cu Ctap MAIN8-4 BRNCH8-12 BRN
extra long description
ABB 54720 CU CTAP MAIN8-4 BRNCH8-12
Long Description
Copper C-Tap for 600 V Applications, Wire Range Main: 8-4, Branch 8-12, Length 1-5/32 Inches, Height 11/16 Inch, Plain Finish, Die Code 33 Die Color Code Brown
Special Features
Positive, All-Around Compression with Low Resistance and High Pull-Out Values
Additional Information
Tap Size
8 to 12 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54720
GTIN
00786210547206
UPC
786210547206
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Tap
Packaging
Weight per each
0.03
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54720.
Jump To:

Similar Items

Similar items are close alternatives to 54720, though they may not be 100% alike.

Copper C Tap Grounding Connector For 4 to 6 Awg Copper "C" Taps Ensure Positive,...
  • Our Part #: CT104
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CT-104
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,159.15) ·
CT104 - Nsi Industries

San Antonio RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.59

Each

QTY:
Each
Add
The CTAPF4-12-C Compression Connector Tap Provides High-Strength and Premium Ele...
  • Our Part #: CTAPF412C
  • San Antonio RDC Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: CTAPF4-12-C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($213.68) ·
CTAPF412C - Panduit Corporation

San Antonio RDC Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$2.14

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54720 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC4L12 Burndy 00781810040133
04013 NAED n/a
CT-104 NSi Industries 00662381098030
CTAPF412C Panduit n/a
54720 Thomas & Betts 00786210547206
91805 Morris 00601986918053
CTAPF4-12-C Panduit 00074983599738

* All prices subject to change.

Begin Live Chat