54730 - 4-2 Main C-Tap

Color-Keyed

  • $8.89 (Each)
  • $8.89 (Each)

  • $889.17 (Per 100)

In-Stock: 90 available locally (Katy, TX) (change location)
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
54730
Manufacturer
Color-Keyed
Manufacturer's Part Number
54730
Description
4-2 Main C-Tap
Copper C-Tap, 600V, Wire Range-Main: 4-2, Branch 4-12, Length 1-5/32 Inch, Height 27/32 Inch, Die Code 42, Die Color Code Pink
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121428 - Electrical taps
UPC/EAN/GTIN
786210547305 / 5414363144090 / 00786210547305
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.89 (Each)
Carton
$889.17 (Per 100)
Stock Availability
Katy
90 (Check another store)
Houston RDC
0
All Stores
1,227
Resources
Images
 
 
54730 - Small Image
 
54730 - Large Image
 
54730 - Large Image
 
54730 - Large Image
360 Images
 
 
54730 - 360 Image
Attachments
 
 
54730 - Specification Sheet
Other Links
 
 
54730 - Other
 
54730 - Other
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
600 V
Conductor Size
4-2
Material
Copper
Material, Color, and Finish
Finish
Plain
Descriptions
Description
4-2 MAIN C-TAP
Product Type
Cu Ctap MAIN4-2 BRNCH4-12 PNK
extra long description
ABB 54730 CU CTAP MAIN4-2 BRNCH4-12
Long Description
Copper C-Tap, 600V, Wire Range-Main: 4-2, Branch 4-12, Length 1-5/32 Inch, Height 27/32 Inch, Die Code 42, Die Color Code Pink
Special Features
Positive, All-Around Compression with Low Resistance and High Pull-Out Values
Additional Information
Tap Size
4 to 12 AWG
Manufacturer Information
Brand
COLOR-KEYED
Manufacturers Part Number
54730
GTIN
00786210547305
UPC
786210547305
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
C-Tap
Packaging
Weight per each
0.04
Carton
100
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54730.
Jump To:

Similar Items

Similar items are close alternatives to 54730, though they may not be 100% alike.

Copper C Tap Grounding Connector For 3 to 4 Awg Copper "C" Taps Ensure Positive,...
  • Our Part #: CT106
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CT-106
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($17.09) ·
CT106 - Nsi Industries

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$17.09

Each

QTY:
Each
Add
C-Type Copper Compression Tap, #4 Awg (Run and Tap);25 SQ.MM (Run and Tap);#3 Aw...
  • Our Part #: CTAPF212C
  • Katy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: CTAPF212C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($300.52) ·
CTAPF212C - Panduit Corporation

Katy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.01

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54730 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YC2L12 Burndy 00781810040157
04015 NAED n/a
CT-106 NSi Industries 00662381098054
CTAPF2-12-C Panduit 00074983599752
CTAPF212C Panduit n/a
54730 Thomas & Betts 00786210547305
91807 Morris 00601986918077

* All prices subject to change.

Begin Live Chat