54878BE - 600MCM 2H Comp Lug

Color-Keyed

  • $52.21 (Each)
  • $52.21 (Each)

  • $313.29 (Per 6)

  • $5,221.43 (Per 100)

In-Stock: 36 available locally (Longview, TX) (change location)
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
54878BE
Manufacturer
Color-Keyed
Manufacturer's Part Number
54878BE
Description
600MCM 2H Comp Lug
Compression Lug, 600 Kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 5.83 In Overall Length, Tongue Terminal, 35 KV, 0.79 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210898100 / 5414363111009 / 00786210898100
Weight per unit
0.785 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$52.21 (Each)
Carton
$313.29 (Per 6)
Stock Availability
Longview
36 (Check another store)
All Stores
282
Resources
Images
 
 
54878BE - Small Image
 
54878BE - Large Image
 
54878BE - Large Image
 
54878BE - Large Image
 
54878BE - Large Image
360 Images
 
 
54878BE - 360 Image
Attachments
 
 
54878BE - Specification Sheet
Other Links
 
 
54878BE - Other
 
54878BE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Green (Die Color)
Color
Green
Dimensions and Weight
Overall Length
5.83 in
Descriptions
Description
600MCM 2H COMP LUG
Product Type
Compression Lug
Long Description
Compression Lug, 600 kcmil Conductor Size, Non-Insulated, Copper Conductor Material, Green (Die Color) Insulation Color, 5.83 in Overall Length, Tongue Terminal, 35 kV, 0.79 lb/EA
Features
Two-Hole Lugs — Long Barrel 600V to 35KV (continued)
Short Description
600 kcmil Compression Lug, Non-Insulated, 5.83 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
ABB 54878BE CU TP 2HL LUG LONGBRL 6
Additional Information
Maximum Conductor Size
600 kcmil
For Stud Size
1/2 in
Insulated/Non-Insulated
Non-Insulated
for use with
Copper Conductor
package quantity
1 CT;60 Pk
Maximum Voltage Rating
35 kV
Standards Met
UL Listed E9809;CSA Certified
Stud Size
1/2 in
Number of Holes
2
Cable Size
600 kcmil
Manufacturer Information
Manufacturers Part Number
54878BE
Brand
COLOR-KEYED
sub brand
Color-Keyed
GTIN
00786210898100
UPC
786210898100
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel
Packaging
Weight
0.79 lb/EA
Weight per each
0.785
Carton
6
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 54878BE.
Jump To:

Similar Items

Similar items are close alternatives to 54878BE, though they may not be 100% alike.

Compression Lug, 250 MCM Conductor Size, 600 MCM Conductor Size, Non-Insulated, ...
  • Our Part #: L600N
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L600N
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($303.16) ·
L600N - Nsi Industries

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$50.53

Each

QTY:
Each
Add
The LCC600-12-6 Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Co...
  • Our Part #: LCC600126
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC600-12-6
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 6 ($172.79) ·
LCC600126 - Panduit Corporation

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.80

Each

QTY:
Each
Add
600 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Long Barrel Internal ...
  • Our Part #: YA362N
  • Longview Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA362N
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 6 ($821.40) ·
YA362N - Burndy LLC

Longview Availability: Out Of Stock

Total Availability: In Stock

Book Price

$136.90

Each

QTY:
Each
Add
600 Kcmil Cu, Two Hole, 1/2 Stud Size, 1-3/4 Hole Spacing, Standard Barrel, Insp...
  • Our Part #: YA362LN
  • Longview Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: YA362LN
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($94.28) ·
YA362LN - Burndy LLC

Longview Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$94.28

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54878BE but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
31168 3M Electrical Products 00054007119814
VHCL-600-12BN Anderson n/a
VHCL60012BN Anderson n/a
YA362LN Burndy 00781810521472
L 600 Greaves n/a
CLND-600-12-134 ILSCO 00783669647143
CLWD-600-12-134 ILSCO 00783669647150
CRA-600L2 ILSCO n/a
CSWD-600-12-134 ILSCO 00783669647174
94394 Morris 00601986943949
L600N NSi Industries 00662381035189
LCC600-12-6 Panduit 00074983902767
LCD600-12-6 Panduit 00074983901081
BBLU-060D Penn-Union 00785037216647
54878BE Thomas & Betts 00786210898100
HDL 600 N Thomas & Betts n/a
L 600 N Thomas & Betts n/a
L600-N Thomas & Betts 00783786739356
LCN-600 Thomas & Betts 00783786032662
YA36-2N Burndy 00781810521526
YA362NFXB Burndy 00781810039946
YA362NNT Burndy 00781810347546
DPL602N DOSSERT n/a
VHCL60012BN Hubbell Power Systems 00096359338239
CCBL60050 Ideal Industries n/a
MRB6008N MAC n/a
LCC60012 Panduit n/a
54485 Thomas & Betts 00786210544854
54878 Thomas & Betts n/a
L600N Thomas & Betts n/a
L-600-N Greaves 00784491400456

* All prices subject to change.

Begin Live Chat